Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black

  • Zoro #: G4855015
  • Mfr #: 6635
Rockport Works Size 11-1/2 Men's 6 in Work Boot Composite Work Boot,  Black 6635
Rockport Works Size 11-1/2 Men's 6 in Work Boot Composite Work Boot,  Black 6635
$129.99
  • Upper Material Description: Leather
  • Footwear Sole Pattern: Cleated
  • ASTM Footwear Class: F2413-11 I/75 C/75
See full product details
This item ships free.

Rockport Works #6635 Specifications

  • Zoro #: G4855015
  • Mfr #: 6635
Upper Material Description: Leather Footwear Sole Pattern: Cleated
ASTM Footwear Class: F2413-11 I/75 C/75 Mark II Slip Test Results- Dairy Tile Dry: 0.88
Non Metallic Upper: Yes Heel Height: Less Than 1/2 in
Gender: Men's Height: 6 in
Chemical Resisting Sole: Yes Footwear Closure Type: Lace Up
Conductive: No Non-Marking Sole: No
Manufacturers Suggested Sole Slip Rating: Best Footwear Construction Type: Direct Attached
Footwear Style: 6 in Work Boot Waterproof Type: Bootie
Metatarsal Guard: No Removable Insole: Yes
Oil Resisting Sole: Yes Footwear Width: M
Satra Slip Test Results- Dairy Tile Dry: Not Tested Item: Work Boot
Chain Saw Cut Resistant: No Footwear Shank Type: Plastic
Static Dissipative: No Mark II Slip Test Results- Dairy Tile Oily: 0.32
Satra Slip Test Results- Dairy Tile Wet: Not Tested Size: 11-1/2
Waterproof: Yes Toe Type: Composite
Predominant Footwear Color: Black Puncture Resistant Insole: No
Wide Toe Cap: Yes Max. Heat Rating: 300 Degrees F
Satra Slip Test Results- Dairy Tile Oily: Not Tested CSA Footwear Standard: Not Specified
Midsole Material: EVA Upper Boot Material: All Leather
Ninety Degree Heel: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.23
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Standards: ASTM F2413-05
Style Number: 6635 Color: Black
Liner Material: Moisture Wicking Nylon Mesh Metal Chip Resisting Sole: Yes
Insulated: No Completely Non Metallic: Yes
Outsole Material: Rubber Shank Material: Rubber
Electrical Hazard Rated: Yes Insole System: Adiprene Insert
Mark II Slip Test Results- Dairy Tile Wet: 0.71 Resists: Slips
Upper Material: Leather Closure Type: Lace Up
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap Heel Style: Flat Heel
Non-Marking Upper: Yes Series: RK6635
Slip Resistant: Yes Heat Resistant: No
Upper Color: Black Metatarsal Guard Style: None
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 11-1/2, Footwear Width M, Waterproof Yes, Lace Up, Height 6 in, Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Rubber, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Rockport Works #6635