Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 11 Men's 6 in Work Boot Composite Work Boot, Black

  • Zoro #: G4855155
  • Mfr #: 6635
$134.99 3% off
$129.99
  • Mark II Slip Test Results- Dairy Tile Wet: 0.71
  • Footwear Closure Type: Lace Up
  • Toe Type: Composite
See full product details
This item ships free.

Rockport Works #6635 Specifications

  • Zoro #: G4855155
  • Mfr #: 6635
Mark II Slip Test Results- Dairy Tile Wet: 0.71 Footwear Closure Type: Lace Up
Toe Type: Composite Liner Material: Moisture Wicking Nylon Mesh
Heel Height: Less Than 1/2 in Static Dissipative: No
Predominant Footwear Color: Black Metatarsal Guard: No
Upper Material Description: Leather Completely Non Metallic: Yes
Mark II Slip Test Results- Dairy Tile Oily: 0.32 Color: Black
Waterproof: Yes Style Number: 6635
Satra Slip Test Results- Dairy Tile Dry: Not Tested Footwear Style: 6 in Work Boot
Wide Toe Cap: Yes Shank Material: Rubber
Insole System: Adiprene Insert Non-Marking Sole: No
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.23 Upper Boot Material: All Leather
Metal Chip Resisting Sole: Yes Footwear Shank Type: Plastic
Oil Resisting Sole: Yes Standards: ASTM F2413-05
Item: Work Boot Puncture Resistant Insole: No
Chemical Resisting Sole: Yes Chain Saw Cut Resistant: No
Gender: Men's Insulated: No
Footwear Sole Pattern: Cleated Mark II Slip Test Results- Dairy Tile Dry: 0.88
Midsole Material: EVA Footwear Width: W
Footwear Construction Type: Direct Attached Electrical Hazard Rated: Yes
Satra Slip Test Results- Dairy Tile Wet: Not Tested Removable Insole: Yes
Satra Slip Test Results- Dairy Tile Oily: Not Tested Conductive: No
Height: 6 in Outsole Material: Rubber
Manufacturers Suggested Sole Slip Rating: Best CSA Footwear Standard: Not Specified
Max. Heat Rating: 300 Degrees F Ninety Degree Heel: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Waterproof Type: Bootie
Size: 11 Non Metallic Upper: Yes
ASTM Footwear Class: F2413-11 I/75 C/75 Upper Material: Leather
Resists: Slips Closure Type: Lace Up
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap Series: RK6635
Metatarsal Guard Style: None Non-Marking Upper: Yes
Slip Resistant: Yes Heat Resistant: No
Upper Color: Black Heel Style: Flat Heel
Shop By: New Low Price Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width W, Waterproof Yes, Lace Up, Height 6 in, Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Rubber, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Rockport Works #6635