- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Composite Toe Boots and Shoes
- /
- Size 12W Men's 6 in Work Boot Composite Work Boot, Brown
Rockport Works
Size 12W Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # RK6640
Zoro # G4854902
Free Shipping & Returns
$159.95
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width W
- Upper Boot Material All Leather
Customers Also Purchased
- Brand Rockport Works
-
MFR #
RK6640
-
Zoro #
G4854902
- UPC # 690774084339
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | W |
Footwear Width | W |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 12 |
Overall Height | 6 in |
Size (PRINT) | 12 |
Details
Item | 6-Inch Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Upper Boot Material | All Leather |
Waterproof | Yes |
Liner Material | Mesh, Nylon |
Standards | ASTM F2413-05 |
Metal Chip Resisting Sole | Yes |
Mark II Slip Test Results- Dairy Tile Wet | 0.71 |
Conductive | No |
Footwear Construction Type | Direct Attached |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.23 |
Waterproof Type | Bootie |
Metatarsal Guard | No |
Midsole Material | EVA |
Non-Marking Sole | No |
Max. Heat Rating | 300 Degrees F |
Wide Toe Cap | Yes |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Electrical Hazard Rated | Yes |
Manufacturers Suggested Sole Slip Rating | Best |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Style Number | RK6640 |
Footwear Sole Pattern | Cleated |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Predominant Footwear Color | Brown |
Chemical Resisting Sole | Yes |
Footwear Shank Type | Plastic |
Shank Material | Rubber |
Completely Non Metallic | Yes |
Oil Resisting Sole | Yes |
Insole System | Adiprene Insert |
Mark II Slip Test Results- Dairy Tile Oily | 0.32 |
Ninety Degree Heel | No |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Dry | 0.88 |
Footwear Style | 6 in Work Boot |
Upper Material Description | Leather |
Static Dissipative | No |
Removable Insole | Yes |
Chain Saw Cut Resistant | No |
Insulated | No |
CSA Footwear Standard | Not Specified |
Puncture Resistant Insole | No |
Outsole Material | Rubber |
Footwear Closure Type | Lace Up |
Non Metallic Upper | Yes |
Insulation Weight | Not Applicable |
Upper Material | Leather |
Closure Type | Lace Up |
Resists | Slips |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap |
Metatarsal Guard Style | None |
Series | RK6640 |
Upper Color | Brown |
Heat Resistant | No |
Heel Style | Flat Heel |
Slip Resistant | Yes |
Non-Marking Upper | Yes |
Material | Leather |
All-Leather Upper | Yes |
Insole Technology | Adiprene |
Slip-Resistance Value - Mark II - Oily/Wet | 0.23 |
Maximum Heat Rating | 300 Degrees F |
Toe Cap Material | Composite |
Construction | Direct Attached |
CSA Standards Met | Not Applicable |
Slip-Resistance Value - Mark II - Wet | 0.71 |
Style Family | 6-Inch Work Boot |
Slip-Resistance Value - Mark II - Dry | 0.88 |
Insulation Technology | Not Applicable |
Liner Technology | Moisture Wicking |
Heel Definition | Flat Heel |
Slip-Resistance Value - Mark II - Oily | 0.32 |
Closure | Lace Up |
Ninety-Degree Heel (PRINT) | No |
Outsole Material (PRINT) | Rubber |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Metal Chip-Resisting Sole (PRINT) | Yes |
Upper Material (PRINT) | Leather |
Chemical-Resisting Sole (PRINT) | Yes |
Gender (PRINT) | Men's |
Insulation Weight (PRINT) | Not Applicable |
Liner Material (PRINT) | Mesh, Nylon |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Midsole Material (PRINT) | EVA |
Metatarsal Guard (PRINT) | No |
Shank Material (PRINT) | Rubber |
Puncture-Resistant Sole (PRINT) | No |
Oil-Resisting Sole (PRINT) | Yes |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Oil-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Manufacturer-Suggested Sole Slip Rating | Best |
Ninety-Degree Heel | No |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Chemical-Resisting Sole | Yes |
Metal Chip-Resisting Sole | Yes |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No
Explore More Products
- ROCKPORT WORKS Size 11 Men's 6 in Work Boot Composite Work Boot, Brown RK6640
- ROCKPORT WORKS Size 12 Men's 6 in Work Boot Composite Work Boot, Brown RK6640
- ROCKPORT WORKS Size 13W Men's 6 in Work Boot Composite Work Boot, Brown RK6640
- ROCKPORT WORKS Athletic Shoe, M, 12, Blue, PR RK4691
- ROCKPORT WORKS Athletic Shoe, W, 9, Blue, PR RK4691
- ROCKPORT WORKS Athletic Shoe, W, 7 1/2, Black RK4689-W-07.5
- ROCKPORT WORKS Mens Brown and Tan Comp Toe Two Eye, PR RK4690
- ROCKPORT WORKS Mens Black Comp Toe Two Eye Tie Work, PR RK4689
- ROCKPORT WORKS Athletic Shoe, M, 9, Black RK4689-M-09.0
- BAFFIN Size 11 Men's 6" Work Boot Composite Work Boots, Black 7157-0236-001
- AVENGER SAFETY FOOTWEAR Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black A7245 SZ: 11.5M
- Rockport Works Composite Toe Boots and Shoes