Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 14 Men's 6 in Work Boot Composite Work Boot, Black

  • Zoro #: G4855042
  • Mfr #: 6635
Rockport Works Size 14 Men's 6 in Work Boot Composite Work Boot,  Black 6635
Rockport Works Size 14 Men's 6 in Work Boot Composite Work Boot,  Black 6635
$129.99
  • Size: 14
  • Non Metallic Upper: Yes
  • Footwear Closure Type: Lace Up
See full product details
This item ships free.

Rockport Works #6635 Specifications

  • Zoro #: G4855042
  • Mfr #: 6635
Size: 14 Non Metallic Upper: Yes
Footwear Closure Type: Lace Up Style Number: 6635
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Mark II Slip Test Results- Dairy Tile Wet: 0.71
Mark II Slip Test Results- Dairy Tile Dry: 0.88 Upper Boot Material: All Leather
Shank Material: Rubber Satra Slip Test Results- Dairy Tile Oily: Not Tested
Outsole Material: Rubber Conductive: No
Completely Non Metallic: Yes Manufacturers Suggested Sole Slip Rating: Best
Color: Black Static Dissipative: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Max. Heat Rating: 300 Degrees F
Ninety Degree Heel: No Gender: Men's
ASTM Footwear Class: F2413-11 I/75 C/75 Footwear Style: 6 in Work Boot
Chemical Resisting Sole: Yes Liner Material: Moisture Wicking Nylon Mesh
Insole System: Adiprene Insert Chain Saw Cut Resistant: No
Toe Type: Composite Item: Work Boot
Metatarsal Guard: No Puncture Resistant Insole: No
CSA Footwear Standard: Not Specified Electrical Hazard Rated: Yes
Midsole Material: EVA Metal Chip Resisting Sole: Yes
Footwear Construction Type: Direct Attached Mark II Slip Test Results- Dairy Tile Oily: 0.32
Non-Marking Sole: No Waterproof Type: Bootie
Footwear Width: M Oil Resisting Sole: Yes
Footwear Shank Type: Plastic Removable Insole: Yes
Upper Material Description: Leather Wide Toe Cap: Yes
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.23 Insulated: No
Waterproof: Yes Height: 6 in
Footwear Sole Pattern: Cleated Satra Slip Test Results- Dairy Tile Dry: Not Tested
Predominant Footwear Color: Black Heel Height: Less Than 1/2 in
Standards: ASTM F2413-05 Resists: Slips
Closure Type: Lace Up Upper Material: Leather
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap Heat Resistant: No
Slip Resistant: Yes Metatarsal Guard Style: None
Series: RK6635 Heel Style: Flat Heel
Upper Color: Black Non-Marking Upper: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 14, Footwear Width M, Waterproof Yes, Lace Up, Height 6 in, Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Rubber, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Rockport Works #6635