Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 14 Men's 6 in Work Boot Composite Work Boot, Brown

  • Zoro #: G4854701
  • Mfr #: RK6640
$139.99
  • Predominant Footwear Color: Brown
  • Standards: ASTM F2413-05
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
See full product details
This item ships free.

Rockport Works #RK6640 Specifications

  • Zoro #: G4854701
  • Mfr #: RK6640
Predominant Footwear Color: Brown Standards: ASTM F2413-05
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Satra Slip Test Results- Dairy Tile Dry: Not Tested
Height: 6 in Non Metallic Upper: Yes
Satra Slip Test Results- Dairy Tile Wet: Not Tested Oil Resisting Sole: Yes
Conductive: No Footwear Width: M
Footwear Style: 6 in Work Boot ASTM Footwear Class: F2413-11 I/75 C/75
Shank Material: Rubber Wide Toe Cap: Yes
Electrical Hazard Rated: Yes Liner Material: Moisture Wicking Nylon Mesh
Upper Material Description: Leather Max. Heat Rating: 300 Degrees F
Puncture Resistant Insole: No Mark II Slip Test Results- Dairy Tile Dry: 0.88
Item: Work Boot Mark II Slip Test Results- Dairy Tile Oily Wet: 0.23
Toe Type: Composite Satra Slip Test Results- Dairy Tile Oily: Not Tested
Insulated: No Footwear Construction Type: Direct Attached
Waterproof: Yes Chemical Resisting Sole: Yes
Non-Marking Sole: No Outsole Material: Rubber
Heel Height: Less Than 1/2 in Mark II Slip Test Results- Dairy Tile Wet: 0.71
Size: 14 Mark II Slip Test Results- Dairy Tile Oily: 0.32
Ninety Degree Heel: No Gender: Men's
Manufacturers Suggested Sole Slip Rating: Best Upper Boot Material: All Leather
CSA Footwear Standard: Not Specified Waterproof Type: Bootie
Static Dissipative: No Removable Insole: Yes
Footwear Sole Pattern: Cleated Chain Saw Cut Resistant: No
Midsole Material: EVA Style Number: RK6640
Completely Non Metallic: Yes Color: Brown
Footwear Closure Type: Lace Up Metal Chip Resisting Sole: Yes
Insole System: Adiprene Insert Metatarsal Guard: No
Footwear Shank Type: Plastic Upper Material: Full Grain Leather
Resists: Slips Closure Type: Lace Up
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap Heel Style: Flat Heel
Heat Resistant: No Series: RK6640
Metatarsal Guard Style: None Non-Marking Upper: Yes
Upper Color: Brown Slip Resistant: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 14, Footwear Width M, Waterproof Yes, Lace Up, Height 6 in, Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Rubber, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Rockport Works #RK6640