Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 6-1/2 Men's 6 in Work Boot Composite Work Boot, Brown

  • Zoro #: G4854726
  • Mfr #: RK6640
Rockport Works Size 6-1/2 Men's 6 in Work Boot Composite Work Boot,  Brown RK6640
Rockport Works Size 6-1/2 Men's 6 in Work Boot Composite Work Boot,  Brown RK6640
$139.99
  • Metatarsal Guard: No
  • Chemical Resisting Sole: Yes
  • Non Metallic Upper: Yes
See full product details
This item ships free.

Rockport Works #RK6640 Specifications

  • Zoro #: G4854726
  • Mfr #: RK6640
Metatarsal Guard: No Chemical Resisting Sole: Yes
Non Metallic Upper: Yes ASTM Footwear Class: F2413-11 I/75 C/75
Midsole Material: EVA Completely Non Metallic: Yes
Outsole Material: Rubber Color: Brown
Mark II Slip Test Results- Dairy Tile Dry: 0.88 Static Dissipative: No
Metal Chip Resisting Sole: Yes Satra Slip Test Results- Dairy Tile Wet: Not Tested
Standards: ASTM F2413-05 Predominant Footwear Color: Brown
Upper Material Description: Leather Waterproof Type: Bootie
Satra Slip Test Results- Dairy Tile Dry: Not Tested Gender: Men's
Height: 6 in Puncture Resistant Insole: No
Footwear Construction Type: Direct Attached Chain Saw Cut Resistant: No
Item: Work Boot Upper Boot Material: All Leather
Conductive: No Shank Material: Rubber
Footwear Sole Pattern: Cleated Manufacturers Suggested Sole Slip Rating: Best
Footwear Shank Type: Plastic Ninety Degree Heel: No
Size: 6-1/2 Mark II Slip Test Results- Dairy Tile Wet: 0.71
Mark II Slip Test Results- Dairy Tile Oily: 0.32 Style Number: RK6640
Non-Marking Sole: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
CSA Footwear Standard: Not Specified Removable Insole: Yes
Footwear Width: W Max. Heat Rating: 300 Degrees F
Toe Type: Composite Waterproof: Yes
Wide Toe Cap: Yes Footwear Closure Type: Lace Up
Liner Material: Moisture Wicking Nylon Mesh Satra Slip Test Results- Dairy Tile Oily: Not Tested
Insole System: Adiprene Insert Oil Resisting Sole: Yes
Insulated: No Footwear Style: 6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.23 Heel Height: Less Than 1/2 in
Electrical Hazard Rated: Yes Closure Type: Lace Up
Upper Material: Full Grain Leather Resists: Slips
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap Metatarsal Guard Style: None
Upper Color: Brown Heat Resistant: No
Non-Marking Upper: Yes Slip Resistant: Yes
Series: RK6640 Heel Style: Flat Heel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 6-1/2, Footwear Width W, Waterproof Yes, Lace Up, Height 6 in, Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Rubber, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Rockport Works #RK6640