Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black

  • Zoro #: G4854972
  • Mfr #: 6635
Rockport Works Size 9-1/2 Men's 6 in Work Boot Composite Work Boot,  Black 6635
Rockport Works Size 9-1/2 Men's 6 in Work Boot Composite Work Boot,  Black 6635
$129.99
  • Static Dissipative: No
  • Predominant Footwear Color: Black
  • Waterproof: Yes
See full product details
This item ships free.

Rockport Works #6635 Specifications

  • Zoro #: G4854972
  • Mfr #: 6635
Static Dissipative: No Predominant Footwear Color: Black
Waterproof: Yes Footwear Closure Type: Lace Up
Non Metallic Upper: Yes Manufacturers Suggested Sole Slip Rating: Best
Completely Non Metallic: Yes Removable Insole: Yes
ASTM Footwear Class: F2413-11 I/75 C/75 Upper Material Description: Leather
Wide Toe Cap: Yes Footwear Width: M
CSA Footwear Standard: Not Specified Chemical Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Wet: Not Tested Liner Material: Moisture Wicking Nylon Mesh
Mark II Slip Test Results- Dairy Tile Wet: 0.71 Non-Marking Sole: No
Upper Boot Material: All Leather Satra Slip Test Results- Dairy Tile Dry: Not Tested
Style Number: 6635 Outsole Material: Rubber
Footwear Shank Type: Plastic Chain Saw Cut Resistant: No
Puncture Resistant Insole: No Waterproof Type: Bootie
Mark II Slip Test Results- Dairy Tile Oily: 0.32 Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.23 Size: 9-1/2
Electrical Hazard Rated: Yes Midsole Material: EVA
Color: Black Heel Height: Less Than 1/2 in
Metal Chip Resisting Sole: Yes Footwear Style: 6 in Work Boot
Standards: ASTM F2413-05 Conductive: No
Gender: Men's Ninety Degree Heel: No
Oil Resisting Sole: Yes Insole System: Adiprene Insert
Shank Material: Rubber Insulated: No
Toe Type: Composite Height: 6 in
Footwear Construction Type: Direct Attached Max. Heat Rating: 300 Degrees F
Mark II Slip Test Results- Dairy Tile Dry: 0.88 Footwear Sole Pattern: Cleated
Item: Work Boot Metatarsal Guard: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Resists: Slips
Upper Material: Leather Closure Type: Lace Up
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap Series: RK6635
Non-Marking Upper: Yes Metatarsal Guard Style: None
Upper Color: Black Heat Resistant: No
Slip Resistant: Yes Heel Style: Flat Heel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 9-1/2, Footwear Width M, Waterproof Yes, Lace Up, Height 6 in, Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Rubber, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Rockport Works #6635