- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Size 9-1/2 Women's Loafer Shoe Steel Work Shoe, Black
Rockport Works
Size 9-1/2 Women's Loafer Shoe Steel Work Shoe, Black
Mfr # RK600
Zoro # G2089556
Free Shipping & Returns
$114.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Loafer Shoe
- Gender Women's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Customers Also Purchased
- Brand Rockport Works
-
MFR #
RK600
-
Zoro #
G2089556
- UPC # 690774359925
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Width | M |
Heel Height | 1/2 in |
Footwear Width | M |
Height | Oxford |
Footwear Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Details
Footwear Style | Loafer Shoe |
Gender | Women's |
Upper Color | Black |
Upper Boot Material | All Leather |
Item | Loafer Shoe |
Standards | ASTM F2413 |
Ninety Degree Heel | No |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Waterproof | No |
Footwear Sole Pattern | Textured |
Upper Material Description | Leather |
Metatarsal Guard | No |
Footwear Shank Type | Plastic |
Chemical Resisting Sole | No |
Style Number | RK600 |
Wide Toe Cap | No |
Outsole Material | Rubber |
Metatarsal System | No |
Toe Type | Steel |
Insole System | Removable Memory Foam Cushion Insole Bed |
Non Metallic Upper | No |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Conductive | No |
Insulated | No |
Toe Shape | Round |
Predominant Footwear Color | Black |
Footwear Construction Type | Cemented |
Mark II Slip Test Results- Dairy Tile Dry | 0.91 |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Electrical Hazard Rated | No |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Midsole Material | EVA |
Footwear Closure Type | Slip On |
Chain Saw Cut Resistant | No |
Insulation Type | None |
Waterproof Type | None |
Insulation Weight | Not Applicable |
Static Dissipative | Yes |
Liner Material | Leather |
Completely Non Metallic | No |
Puncture Resistant Insole | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Non-Marking Sole | No |
ASTM Footwear Class | F2413-11 I/75 C/75 SD |
Removable Insole | Yes |
Color | Black |
Shank Material | Plastic |
Metal Chip Resisting Sole | No |
Oil Resisting Sole | No |
Max. Heat Rating | 100 Degrees F |
Manufacturers Suggested Sole Slip Rating | Best |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Safety Criteria | Best Slip-Resistance, Flat Heel, Static Dissipative (SD), Steel Toe |
Slip Resistant | Yes |
Metatarsal Guard Style | None |
Non-Marking Upper | No |
Heat Resistant | No |
Series | RK600 |
Upper Material | Leather |
Heel Style | Flat Heel |
Closure | Slip On |
Insulation Technology | Not Applicable |
Heel Definition | Flat Heel |
All-Leather Upper | Yes |
Maximum Heat Rating | 100 Degrees F |
Style Family | Loafer Shoe |
Slip-Resistance Value - Mark II - Oily/Wet | 0.5 |
Insole Material | Foam |
Slip-Resistance Value - Mark II - Dry | 0.91 |
Toe Cap Material | Steel |
Slip-Resistance Value - Mark II - Wet | 0.71 |
Insole Technology | Removable |
Metatarsal Guard System | Not Applicable |
Slip-Resistance Value - Mark II - Oily | 0.51 |
Construction | Cemented |
Maximum Heat Rating (PRINT) | 100 Degrees F |
Outsole Material (PRINT) | Rubber |
Insulation Weight (PRINT) | Not Applicable |
Shank Material (PRINT) | Plastic |
Oil-Resisting Sole (PRINT) | No |
Puncture-Resistant Sole (PRINT) | No |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Metatarsal Guard (PRINT) | No |
Chemical-Resisting Sole (PRINT) | No |
Ninety-Degree Heel (PRINT) | No |
Metal Chip-Resisting Sole (PRINT) | No |
Gender (PRINT) | Women's |
Midsole Material (PRINT) | EVA |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Liner Material (PRINT) | Leather |
Insole Material (PRINT) | Foam |
Upper Material (PRINT) | Leather |
Puncture-Resistant Sole | No |
Chemical-Resisting Sole | No |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Manufacturer-Suggested Sole Slip Rating | Best |
Oil-Resisting Sole | No |
Ninety-Degree Heel | No |
Metal Chip-Resisting Sole | No |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RK600
Explore More Products
- ROCKPORT WORKS Work Shoes, 8-1/2, W, Black, Alloy, Mens, PR RK500
- ROCKPORT WORKS Boat Shoes, Steel, 8-1/2W, PR RK676
- ROCKPORT WORKS Boat Shoes, Steel, 7W, PR RK676
- ROCKPORT WORKS Work Shoes, Stl, Mn, 13W, Blk, PR RK6761
- ROCKPORT WORKS Work Shoes, 11, W, Black, Alloy, Mens, PR RK500
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 11, Brn, PR RK6736
- ROCKPORT WORKS Boat Shoes, Steel, Mn, 8-1/2M, PR RK6738
- ROCKPORT WORKS Slip-On Shoes, Steel, Mn, 13M, PR RK6737
- ROCKPORT WORKS Work Shoes, Stl, Mn, 12W, Blk, PR RK6761
- WOLVERINE Oxford Shoes, Composite, Mn, 7-1/2EW, PR W02372
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Blue/Gray RB4040
- Rockport Works Foot Protection