- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Slip-On Shoes, Steel, 9M, PR
Rockport Works
Slip-On Shoes, Steel, 9M, PR
Mfr # RK673
Zoro # G5735931
Free Shipping & Returns
$124.95
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removable Insole Yes
- Heel Height Less Than 1/2 in
- Ninety Degree Heel No
- Waterproof No
- Standards ASTM F2413
Customers Also Purchased
- Brand Rockport Works
-
MFR #
RK673
-
Zoro #
G5735931
- UPC # 690774205741
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Footwear Size | 9 |
Width | M |
Size (PRINT) | 9 |
Details
Removable Insole | Yes |
Ninety Degree Heel | No |
Waterproof | No |
Standards | ASTM F2413 |
Chemical Resisting Sole | Yes |
Wide Toe Cap | No |
Mark II Slip Test Results- Dairy Tile Dry | 1.00 |
Non Metallic Upper | No |
Completely Non Metallic | No |
Footwear Shank Type | Plastic |
Style Number | RK673 |
Mark II Slip Test Results- Dairy Tile Wet | 0.74 |
Conductive | No |
Non-Marking Sole | Yes |
Liner Material | Microfiber |
Outsole Material | Rubber |
Manufacturers Suggested Sole Slip Rating | Best |
CSA Footwear Standard | Not Specified |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.41 |
Footwear Style | Boat Shoe |
Electrical Hazard Rated | No |
Upper Material Description | Leather |
Item | Boat Shoe |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Toe Type | Steel |
Max. Heat Rating | 100 Degrees F |
Static Dissipative | Yes |
Mark II Slip Test Results- Dairy Tile Oily | 0.40 |
Metal Chip Resisting Sole | No |
Color | Tan |
Footwear Sole Pattern | Siped |
Shank Material | Plastic |
Midsole Material | EVA |
Puncture Resistant Insole | No |
Insole System | EVA w/Sponge Rubber Heel Wedge |
Chain Saw Cut Resistant | No |
Footwear Construction Type | Cemented |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Gender | Women's |
Predominant Footwear Color | Tan |
Footwear Closure Type | Lace Up |
Oil Resisting Sole | Yes |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Metatarsal Guard | No |
Upper Boot Material | All Leather |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Insulated | No |
Closure Type | Lace Up |
Resists | Oils, Slips |
Upper Material | Leather |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe |
Metatarsal Guard Style | None |
Slip Resistant | Yes |
Heat Resistant | No |
Upper Color | Tan |
Non-Marking Upper | No |
Series | RK673 |
Heel Style | Flat Heel |
Insulation Weight | Not Applicable |
Construction | Cemented |
Slip-Resistance Value - Mark II - Wet | 0.74 |
Insulation Technology | Not Applicable |
All-Leather Upper | Yes |
Heel Definition | Flat Heel |
Insole Material | EVA |
Insole Technology | Sponge Rubber Heel Wedge |
CSA Standards Met | Not Applicable |
Slip-Resistance Value - Mark II - Dry | 1 |
Slip-Resistance Value - Mark II - Oily | 0.4 |
Closure | Slip On |
Maximum Heat Rating | 100 Degrees F |
Style Family | Boat Shoe |
Toe Cap Material | Steel |
Slip-Resistance Value - Mark II - Oily/Wet | 0.41 |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Chemical-Resisting Sole (PRINT) | Yes |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Insulation Weight (PRINT) | Not Applicable |
Oil-Resisting Sole (PRINT) | Yes |
Metal Chip-Resisting Sole (PRINT) | No |
Shank Material (PRINT) | Plastic |
Metatarsal Guard (PRINT) | No |
Ninety-Degree Heel (PRINT) | No |
Insole Material (PRINT) | EVA |
Puncture-Resistant Sole (PRINT) | No |
Upper Material (PRINT) | Leather |
Maximum Heat Rating (PRINT) | 100 Degrees F |
Gender (PRINT) | Women's |
Outsole Material (PRINT) | Rubber |
Liner Material (PRINT) | Microfiber |
Midsole Material (PRINT) | EVA |
Chemical-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Metal Chip-Resisting Sole | No |
Oil-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Ninety-Degree Heel | No |
Manufacturer-Suggested Sole Slip Rating | Best |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RK673
Explore More Products
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 8W, Brn, PR RK6736
- ROCKPORT WORKS Boat Shoes, Steel, 9W, PR RK670
- ROCKPORT WORKS Work Shoes, 12, W, Black, Alloy, Mens, PR RK500
- ROCKPORT WORKS Size 14 Men's Black RK6761
- ROCKPORT WORKS Boat Shoes, Steel, 8-1/2M, PR RK670
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11, Blk, PR RK6761
- ROCKPORT WORKS Work Shoes, 12, M, Black, Alloy, Mens, PR RK500
- ROCKPORT WORKS Slip-On Shoes, Steel, Mn, 12W, PR RK6737
- ROCKPORT WORKS Slip-On Shoes, Steel, 10M, PR RK673
- REEBOK Sublite Series, Alloy Toe Athletic Work Shoe, Black, EH, Best Slip-Resistance, Men's Size 9M RB4041
- TIMBERLAND PRO Athletic Shoe, W, 9 1/2, Black, PR TB0A176A001
- Rockport Works Steel Toe Shoes