Work Shoes, Pln, Mens, 12, Black, PR

ROCKPORT WORKS| Zoro #: G0203795| Mfr #: RK6523-12M

$88.30 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0203795 Mfr #: RK6523-12M
Liner Material: Moisture Wicking Nylon MeshOutsole Material: Rubber
Midsole Material: EVAManufacturers Suggested Sole Slip Rating: Better
Non Metallic Upper: YesColor: Black
Upper Material Description: All LeatherNinety Degree Heel: No
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.70Height: 4"
Satra Slip Test Results- Dairy Tile Wet: Not testedSatra Slip Test Results- Dairy Tile Oily: Not tested
Heel Height: Less Than 1/2"Footwear Construction Type: Cement
Electrical Hazard Rated: NoStatic Dissipative: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not testedConductive: No
Puncture Resistant Insole: NoChain Saw Cut Resistant: No
Shank Material: PlasticMark II Slip Test Results- Dairy Tile Dry: 1.10
Wide Toe Cap: NoInsulated: No
ASTM Footwear Class: F2413-11 I/75 C/75Completely Non Metallic: Yes
Satra Slip Test Results- Dairy Tile Dry: Not testedFootwear Shank Type: Plastic
CSA Footwear Standard: Not SpecifiedToe Type: Plain
Predominant Footwear Color: BlackWaterproof: No
Footwear Sole Pattern: Low LugFootwear Style: Dress/Casual Low
Upper Boot Material: All LeatherOil Resisting Sole: Yes
Chemical Resisting Sole: YesGender: Men's
Non-Marking Sole: NoMark II Slip Test Results- Dairy Tile Oily: 0.48
Mark II Slip Test Results- Dairy Tile Wet: 1.10Insole System: Dynamic Suspension System
Removable Insole: YesItem: Work Shoes
Size: 12Style Number: 6523
Max. Heat Rating: 100 Degrees FMetal Chip Resisting Sole: No
Footwear Closure Type: Slip OnFootwear Width: M
Country of Origin (subject to change): China

Product Description

This protective pair of work shoes from Rockport Works has been engineered for durability and comfort. These work shoes feature a plain-toe and a low lug sole pattern. They come in a black color, are size 12 and 4" tall.

Product Reviews

Save 15%. Sign up for Z-mail.