HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Work Shoes, Stl, Mn, 10, Blk, PR

ROCKPORT WORKS| Zoro #: G0203874| Mfr #: RK6761-10M

$114.99 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Footwear Construction Type: Cement
Insole System: Removable Aero EVA Molded Cushion Insert
Midsole Material: Eva
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0203874 Mfr #: RK6761-10M
Footwear Construction Type: CementInsole System: Removable Aero EVA Molded Cushion Insert
Midsole Material: EvaPuncture Resistant Insole: No
Mark II Slip Test Results- Dairy Tile Wet: 0.80Insulated: No
Height: 4"Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Non-Marking Sole: NoSatra Slip Test Results- Dairy Tile Dry: Not Tested
CSA Footwear Standard: Not SpecifiedLiner Material: Moisture Wicking Nylon Mesh
Gender: Men'sStandards: ASTM F2413-05, EH
Removable Insole: YesNinety Degree Heel: No
Static Dissipative: YesHeel Height: Less Than 1/2"
Footwear Sole Pattern: SipedColor: Black
Completely Non Metallic: NoSatra Slip Test Results- Dairy Tile Wet: Not Tested
Satra Slip Test Results- Dairy Tile Oily: Not TestedFootwear Style: Dress/Casual Low
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedMetatarsal Guard: No
Outsole Material: RubberMark II Slip Test Results- Dairy Tile Dry: 0.72
Wide Toe Cap: NoMax. Heat Rating: 100 Degrees F
Upper Boot Material: All LeatherStyle Number: 6761
Footwear Shank Type: PlasticConductive: No
Toe Type: SteelWaterproof: No
Non Metallic Upper: YesASTM Footwear Class: F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating: BetterMark II Slip Test Results- Dairy Tile Oily: 0.59
Chemical Resisting Sole: YesOil Resisting Sole: Yes
Shank Material: PlasticFootwear Width: M
Metal Chip Resisting Sole: YesUpper Material Description: All Leather
Predominant Footwear Color: BlackChain Saw Cut Resistant: No
Electrical Hazard Rated: NoFootwear Closure Type: Lace Up
Item: Work ShoesSize: 10
Country of Origin (subject to change): China

Description

Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width M, Waterproof No, Lace Up, Height 4 In., Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews