Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 10, Brn, PR

  • Zoro #: G0204251
  • Mfr #: 6762
$114.99
  • Height: 4 in
  • Standards: ASTM F2413-05
  • Footwear Sole Pattern: Siped
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204251
  • Mfr #: 6762
Height: 4 in Standards: ASTM F2413-05
Footwear Sole Pattern: Siped Max. Heat Rating: 200 Degrees F
Chain Saw Cut Resistant: No ASTM Footwear Class: F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating: Best Metatarsal Guard: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Footwear Shank Type: Plastic
Shank Material: Plastic Footwear Width: M
Ninety Degree Heel: No Liner Material: Moisture Wicking Nylon Mesh
Satra Slip Test Results- Dairy Tile Wet: Not Tested Mark II Slip Test Results- Dairy Tile Oily: 0.59
Removable Insole: Yes Electrical Hazard Rated: No
Footwear Style: Oxford Shoe Insole System: Removable Aero EVA Molded Cushion Insert
Item: Work Shoe Metal Chip Resisting Sole: No
Puncture Resistant Insole: No Completely Non Metallic: No
Footwear Closure Type: Lace Up Footwear Construction Type: Strobel Cemented
Toe Type: Steel Oil Resisting Sole: Yes
Upper Boot Material: All Leather Mark II Slip Test Results- Dairy Tile Dry: 0.72
Style Number: 6762 Upper Material Description: Leather
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Size: 10
CSA Footwear Standard: Not Specified Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Color: Brown Heel Height: Less Than 1/2 in
Satra Slip Test Results- Dairy Tile Oily: Not Tested Waterproof: No
Predominant Footwear Color: Brown Mark II Slip Test Results- Dairy Tile Wet: 0.80
Insulated: No Gender: Men's
Midsole Material: EVA Conductive: No
Wide Toe Cap: No Outsole Material: Rubber
Non-Marking Sole: No Resists: Slips
Closure Type: Lace Up Upper Material: Leather
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe Chemical Resisting Sole: Yes
Non-Marking Upper: Yes Upper Color: Brown
Series: RK6762 Slip Resistant: Yes
Heat Resistant: No Static Dissipative: Yes
Metatarsal Guard Style: None Heel Style: Flat Heel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of protective work shoes from Rockport Works is suitable for work outdoors or in other work environments. These work shoes feature a steel-toe and a siped sole pattern. They come in a brown color, are size 10 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762