PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Work Shoes, Stl, Mn, 10.5E, Blk, PR

ROCKPORT WORKS| Zoro #: G0204145| Mfr #: RK6761-10.5W

$114.99 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Ninety Degree Heel: NoLiner Material: Moisture Wicking Nylon MeshInsulated: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0204145 Mfr #: RK6761-10.5W
Ninety Degree Heel: NoLiner Material: Moisture Wicking Nylon Mesh
Insulated: NoSize: 10-1/2
Max. Heat Rating: 100 Degrees FGender: Men's
Manufacturers Suggested Sole Slip Rating: BetterCSA Footwear Standard: Not Specified
Metal Chip Resisting Sole: YesStandards: ASTM F2413-05, EH
Upper Boot Material: All LeatherNon Metallic Upper: Yes
Midsole Material: EvaFootwear Width: EW
Oil Resisting Sole: YesUpper Material Description: All Leather
Footwear Construction Type: CementRemovable Insole: Yes
Shank Material: PlasticColor: Black
Mark II Slip Test Results- Dairy Tile Dry: 0.72ASTM Footwear Class: F2413-11 I/75 C/75
Heel Height: Less Than 1/2"Predominant Footwear Color: Black
Non-Marking Sole: NoItem: Work Shoes
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63Mark II Slip Test Results- Dairy Tile Wet: 0.80
Puncture Resistant Insole: NoToe Type: Steel
Chain Saw Cut Resistant: NoStatic Dissipative: Yes
Satra Slip Test Results- Dairy Tile Dry: Not TestedOutsole Material: Rubber
Waterproof: NoSatra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Footwear Style: Dress/Casual LowFootwear Shank Type: Plastic
Metatarsal Guard: NoSatra Slip Test Results- Dairy Tile Wet: Not Tested
Satra Slip Test Results- Dairy Tile Oily: Not TestedWide Toe Cap: No
Footwear Closure Type: Lace UpElectrical Hazard Rated: No
Chemical Resisting Sole: YesStyle Number: 6761
Height: 4"Footwear Sole Pattern: Textured and Siped
Conductive: NoCompletely Non Metallic: No
Insole System: Removable Aero EVA Molded Cushion InsertMark II Slip Test Results- Dairy Tile Oily: 0.59
Country of Origin (subject to change): China

Description

Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10-1/2, Footwear Width EW, Waterproof No, Lace Up, Height 4 In., Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured and Siped, 1 Pair

Reviews