Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 10.5E, Brn, PR
  • Zoro #: G0204522
  • Mfr #: 6762
$114.99
  • Metatarsal Guard: No
  • Gender: Men's
  • Puncture Resistant Insole: No
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204522
  • Mfr #: 6762
Metatarsal Guard: No Gender: Men's
Puncture Resistant Insole: No Liner Material: Moisture Wicking Nylon Mesh
Standards: ASTM F2413-05 Shank Material: Plastic
Style Number: 6762 Chain Saw Cut Resistant: No
Heel Height: Less Than 1/2" Waterproof: No
Oil Resisting Sole: Yes ASTM Footwear Class: F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily: 0.59 Footwear Style: Oxford Shoe
Completely Non Metallic: No Manufacturers Suggested Sole Slip Rating: Best
Max. Heat Rating: 200 Degrees F Removable Insole: Yes
Conductive: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Closure Type: Lace Up Chemical Resisting Sole: Yes
Ninety Degree Heel: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Sole Pattern: Textured and Siped Upper Boot Material: All Leather
CSA Footwear Standard: Not Specified Electrical Hazard Rated: No
Insole System: Removable Aero EVA Molded Cushion Insert Color: Brown
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Item: Work Shoe
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Footwear Construction Type: Strobel Cemented
Insulated: No Upper Material Description: Leather
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Midsole Material: EVA
Predominant Footwear Color: Brown Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Non-Marking Sole: No Toe Type: Steel
Height: 4" Size: 10-1/2
Wide Toe Cap: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Footwear Shank Type: Plastic Non Metallic Upper: Yes
Footwear Width: EW Outsole Material: Rubber
Static Dissipative: Yes Metal Chip Resisting Sole: No
Resists: Slips Closure Type: Lace Up
Upper Material: Leather Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Metatarsal Guard Style: None Non-Marking Upper: Yes
Upper Color: Brown Slip Resistant: Yes
Heat Resistant: No Heel Style: Flat Heel
Series: RK6762 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of work shoes from Rockport Works provide comfort, protection, and support. These work shoes feature a steel-toe and a textured and siped sole pattern. They come in a brown color, are size 10-1/2 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762