Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 10.5M, Brn, PR
  • Zoro #: G0204267
  • Mfr #: 6762
$114.99
  • Non-Marking Sole: No
  • Removable Insole: Yes
  • Insole System: Removable Aero EVA Molded Cushion Insert
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204267
  • Mfr #: 6762
Non-Marking Sole: No Removable Insole: Yes
Insole System: Removable Aero EVA Molded Cushion Insert Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Height: 4" Footwear Closure Type: Lace Up
Outsole Material: Rubber Wide Toe Cap: No
Metal Chip Resisting Sole: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Non Metallic Upper: Yes Chain Saw Cut Resistant: No
Shank Material: Plastic Electrical Hazard Rated: No
Upper Boot Material: All Leather Satra Slip Test Results- Dairy Tile Oily: Not Tested
Ninety Degree Heel: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Footwear Construction Type: Strobel Cemented Oil Resisting Sole: Yes
Heel Height: Less Than 1/2" Midsole Material: EVA
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Style Number: 6762
Completely Non Metallic: No ASTM Footwear Class: F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating: Best Footwear Sole Pattern: Siped
Color: Brown Chemical Resisting Sole: Yes
Conductive: No Mark II Slip Test Results- Dairy Tile Oily: 0.59
Item: Work Shoe Metatarsal Guard: No
Footwear Shank Type: Plastic Static Dissipative: Yes
Waterproof: No Toe Type: Steel
CSA Footwear Standard: Not Specified Size: 10-1/2
Liner Material: Moisture Wicking Nylon Mesh Footwear Width: M
Standards: ASTM F2413-05 Satra Slip Test Results- Dairy Tile Dry: Not Tested
Puncture Resistant Insole: No Upper Material Description: Leather
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Max. Heat Rating: 200 Degrees F
Insulated: No Gender: Men's
Predominant Footwear Color: Brown Footwear Style: Oxford Shoe
Upper Material: Leather Closure Type: Lace Up
Resists: Slips Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Slip Resistant: Yes Heat Resistant: No
Non-Marking Upper: Yes Upper Color: Brown
Series: RK6762 Heel Style: Flat Heel
Metatarsal Guard Style: None Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Protect your feet from workplace hazards with this pair of work shoes from Rockport Works. These work shoes feature a steel-toe and a siped sole pattern. They come in a brown color, are size 10-1/2 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762