Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 10.5W, Brn, PR
  • Zoro #: G0204407
  • Mfr #: 6762
$114.99
  • Insulated: No
  • Liner Material: Moisture Wicking Nylon Mesh
  • Midsole Material: EVA
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204407
  • Mfr #: 6762
Insulated: No Liner Material: Moisture Wicking Nylon Mesh
Midsole Material: EVA Conductive: No
Footwear Sole Pattern: Siped Mark II Slip Test Results- Dairy Tile Wet: 0.80
Gender: Men's Satra Slip Test Results- Dairy Tile Dry: Not Tested
Outsole Material: Rubber Footwear Style: Oxford Shoe
Insole System: Removable Aero EVA Molded Cushion Insert Shank Material: Plastic
Metatarsal Guard: No Footwear Closure Type: Lace Up
Color: Brown Waterproof: No
Size: 10-1/2 Completely Non Metallic: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Max. Heat Rating: 200 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Removable Insole: Yes
Upper Material Description: Leather Mark II Slip Test Results- Dairy Tile Oily: 0.59
Predominant Footwear Color: Brown Footwear Width: W
Satra Slip Test Results- Dairy Tile Wet: Not Tested ASTM Footwear Class: F2413-11 I/75 C/75
Toe Type: Steel Heel Height: Less Than 1/2"
Footwear Construction Type: Strobel Cemented Puncture Resistant Insole: No
Height: 4" Upper Boot Material: All Leather
Standards: ASTM F2413-05 Style Number: 6762
Wide Toe Cap: No Non-Marking Sole: No
Electrical Hazard Rated: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Oil Resisting Sole: Yes Non Metallic Upper: Yes
Metal Chip Resisting Sole: No Chain Saw Cut Resistant: No
Chemical Resisting Sole: Yes Ninety Degree Heel: No
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Item: Work Shoe
Static Dissipative: Yes Footwear Shank Type: Plastic
Manufacturers Suggested Sole Slip Rating: Best CSA Footwear Standard: Not Specified
Closure Type: Lace Up Resists: Slips
Upper Material: Leather Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Upper Color: Brown Heat Resistant: No
Heel Style: Flat Heel Non-Marking Upper: Yes
Slip Resistant: Yes Metatarsal Guard Style: None
Series: RK6762 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Your feet will stay comfortable and protected at your work site thanks to this pair of work shoes from Rockport Works. These work shoes feature a steel-toe and a siped sole pattern. They come in a brown color, are size 10-1/2 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762