Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 10E, Brn, PR

  • Zoro #: G0204513
  • Mfr #: 6762
$114.99
  • Upper Material Description: Leather
  • Footwear Width: EW
  • Heel Height: Less Than 1/2 in
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204513
  • Mfr #: 6762
Upper Material Description: Leather Footwear Width: EW
Heel Height: Less Than 1/2 in Satra Slip Test Results- Dairy Tile Dry: Not Tested
Shank Material: Plastic Standards: ASTM F2413-05
Non-Marking Sole: No Conductive: No
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Insulated: No
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Style Number: 6762
Footwear Style: Oxford Shoe Wide Toe Cap: No
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Item: Work Shoe
Footwear Sole Pattern: Textured and Siped Insole System: Removable Aero EVA Molded Cushion Insert
Ninety Degree Heel: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Manufacturers Suggested Sole Slip Rating: Best Gender: Men's
Removable Insole: Yes Waterproof: No
Footwear Shank Type: Plastic CSA Footwear Standard: Not Specified
Upper Boot Material: All Leather Size: 10
Predominant Footwear Color: Brown Midsole Material: EVA
Liner Material: Moisture Wicking Nylon Mesh Non Metallic Upper: Yes
Puncture Resistant Insole: No Chain Saw Cut Resistant: No
Max. Heat Rating: 200 Degrees F Metatarsal Guard: No
Toe Type: Steel Footwear Construction Type: Strobel Cemented
Metal Chip Resisting Sole: No Height: 4 in
Footwear Closure Type: Lace Up Color: Brown
Electrical Hazard Rated: No Static Dissipative: Yes
Completely Non Metallic: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Chemical Resisting Sole: Yes ASTM Footwear Class: F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet: Not Tested Outsole Material: Rubber
Mark II Slip Test Results- Dairy Tile Oily: 0.59 Oil Resisting Sole: Yes
Resists: Slips Closure Type: Lace Up
Upper Material: Leather Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style: None Series: RK6762
Heel Style: Flat Heel Heat Resistant: No
Slip Resistant: Yes Upper Color: Brown
Non-Marking Upper: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width EW, Waterproof No, Lace Up, Height 4 in, Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured and Siped, 1 Pair

Reviews of Rockport Works #6762