KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Shoes, Stl, Mn, 11-1/2, Brn, PR

ROCKPORT WORKS| Zoro #: G0204285| Mfr #: RK6762-11.5M

$114.99 /pr

This item ships free. Details.Standard ground shipping.
Details:
Footwear Shank Type: Plastic
Mark II Slip Test Results- Dairy Tile Dry: 0.72
Upper Boot Material: All Leather
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0204285 Mfr #: RK6762-11.5M
Footwear Shank Type: PlasticMark II Slip Test Results- Dairy Tile Dry: 0.72
Upper Boot Material: All LeatherColor: Brown
Style Number: 6762Removable Insole: Yes
Shank Material: PlasticWide Toe Cap: No
Mark II Slip Test Results- Dairy Tile Oily: 0.59Item: Work Shoes
Insulated: NoStatic Dissipative: Yes
Gender: Men'sPuncture Resistant Insole: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedPredominant Footwear Color: Brown
Non-Marking Sole: NoFootwear Style: Dress/Casual Low
Waterproof: NoCSA Footwear Standard: Not Specified
Electrical Hazard Rated: NoMax. Heat Rating: 200 Degrees F
Satra Slip Test Results- Dairy Tile Oily: Not TestedSize: 11-1/2
Oil Resisting Sole: YesFootwear Sole Pattern: Siped
Non Metallic Upper: YesCompletely Non Metallic: No
Chain Saw Cut Resistant: NoMidsole Material: Eva
Ninety Degree Heel: NoHeel Height: Less Than 1/2"
Conductive: NoLiner Material: Moisture Wicking Nylon Mesh
Footwear Width: MUpper Material Description: All Leather
Mark II Slip Test Results- Dairy Tile Wet: 0.80Metatarsal Guard: No
Insole System: Removable Aero EVA Molded Cushion InsertSatra Slip Test Results- Dairy Tile Dry: Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63Outsole Material: Rubber
Toe Type: SteelSatra Slip Test Results- Dairy Tile Wet: Not Tested
Manufacturers Suggested Sole Slip Rating: BetterFootwear Closure Type: Lace Up
Metal Chip Resisting Sole: YesHeight: 4"
ASTM Footwear Class: F2413-11 I/75 C/75Footwear Construction Type: Strobel Cement
Standards: ASTM F2413-05, EHChemical Resisting Sole: Yes
Country of Origin (subject to change): China

Description

Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11-1/2, Footwear Width M, Waterproof No, Lace Up, Height 4 In., Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews