Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 11.5E, Blk, PR

  • Zoro #: G0204163
  • Mfr #: RK6761
$119.99
  • Footwear Sole Pattern: Textured and Siped
  • Mark II Slip Test Results- Dairy Tile Dry: 0.72
  • Height: 4 in
See full product details
This item ships free.

Rockport Works #RK6761 Specifications

  • Zoro #: G0204163
  • Mfr #: RK6761
Footwear Sole Pattern: Textured and Siped Mark II Slip Test Results- Dairy Tile Dry: 0.72
Height: 4 in Mark II Slip Test Results- Dairy Tile Wet: 0.80
Style Number: RK6761 CSA Footwear Standard: Not Specified
Chain Saw Cut Resistant: No ASTM Footwear Class: F2413-11 I/75 C/75
Item: Work Shoe Satra Slip Test Results- Dairy Tile Oily: Not Tested
Size: 11-1/2 Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Waterproof: No Non-Marking Sole: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Max. Heat Rating: 100 Degrees F
Shank Material: Plastic Removable Insole: Yes
Footwear Shank Type: Plastic Ninety Degree Heel: No
Static Dissipative: Yes Metal Chip Resisting Sole: No
Insulated: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Footwear Closure Type: Lace Up Color: Black
Upper Material Description: Leather Standards: ASTM F2413-05
Non Metallic Upper: Yes Outsole Material: Rubber
Conductive: No Gender: Men's
Completely Non Metallic: No Toe Type: Steel
Electrical Hazard Rated: No Mark II Slip Test Results- Dairy Tile Oily: 0.59
Footwear Width: EW Wide Toe Cap: No
Predominant Footwear Color: Black Oil Resisting Sole: Yes
Insole System: Removable Aero EVA Molded Cushion Insert Upper Boot Material: All Leather
Metatarsal Guard: No Heel Height: Less Than 1/2 in
Puncture Resistant Insole: No Manufacturers Suggested Sole Slip Rating: Best
Footwear Style: Oxford Shoe Midsole Material: EVA
Footwear Construction Type: Cemented Satra Slip Test Results- Dairy Tile Wet: Not Tested
Chemical Resisting Sole: Yes Liner Material: Moisture Wicking Nylon Mesh
Closure Type: Lace Up Upper Material: Leather
Resists: Slips Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper: Yes Metatarsal Guard Style: None
Heat Resistant: No Series: RK6761
Slip Resistant: Yes Upper Color: Black
Heel Style: Flat Heel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11-1/2, Footwear Width EW, Waterproof No, Lace Up, Height 4 in, Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured and Siped, 1 Pair

Reviews of Rockport Works #RK6761