Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 11.5E, Brn, PR
  • Zoro #: G0204547
  • Mfr #: 6762
$114.99
  • Chain Saw Cut Resistant: No
  • Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204547
  • Mfr #: 6762
Chain Saw Cut Resistant: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Satra Slip Test Results- Dairy Tile Dry: Not Tested Puncture Resistant Insole: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Liner Material: Moisture Wicking Nylon Mesh
Midsole Material: EVA Footwear Sole Pattern: Textured and Siped
Ninety Degree Heel: No Footwear Shank Type: Plastic
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Oil Resisting Sole: Yes
Non Metallic Upper: Yes Max. Heat Rating: 200 Degrees F
Insole System: Removable Aero EVA Molded Cushion Insert Predominant Footwear Color: Brown
Non-Marking Sole: No Toe Type: Steel
Satra Slip Test Results- Dairy Tile Oily: Not Tested Upper Material Description: Leather
Waterproof: No Chemical Resisting Sole: Yes
Metal Chip Resisting Sole: No Shank Material: Plastic
Completely Non Metallic: No Insulated: No
Standards: ASTM F2413-05 Static Dissipative: Yes
Footwear Style: Oxford Shoe Gender: Men's
Style Number: 6762 Upper Boot Material: All Leather
Outsole Material: Rubber CSA Footwear Standard: Not Specified
Footwear Closure Type: Lace Up Size: 11-1/2
ASTM Footwear Class: F2413-11 I/75 C/75 Mark II Slip Test Results- Dairy Tile Oily: 0.59
Footwear Width: EW Wide Toe Cap: No
Item: Work Shoe Heel Height: Less Than 1/2"
Color: Brown Height: 4"
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Manufacturers Suggested Sole Slip Rating: Best
Metatarsal Guard: No Mark II Slip Test Results- Dairy Tile Wet: 0.80
Footwear Construction Type: Strobel Cemented Conductive: No
Removable Insole: Yes Electrical Hazard Rated: No
Upper Material: Leather Resists: Slips
Closure Type: Lace Up Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Metatarsal Guard Style: None Heel Style: Flat Heel
Slip Resistant: Yes Heat Resistant: No
Non-Marking Upper: Yes Series: RK6762
Upper Color: Brown Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of work shoes from Rockport Works provide comfort, protection, and support. These work shoes feature a steel-toe and a textured and siped sole pattern. They come in a brown color, are size 11-1/2 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762