Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 11.5W, Blk, PR

  • Zoro #: G0204041
  • Mfr #: RK6761
$119.99
  • Waterproof: No
  • Ninety Degree Heel: No
  • Conductive: No
See full product details
This item ships free.

Rockport Works #RK6761 Specifications

  • Zoro #: G0204041
  • Mfr #: RK6761
Waterproof: No Ninety Degree Heel: No
Conductive: No CSA Footwear Standard: Not Specified
Shank Material: Plastic Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Footwear Sole Pattern: Siped Non-Marking Sole: No
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Removable Insole: Yes
ASTM Footwear Class: F2413-11 I/75 C/75 Heel Height: Less Than 1/2 in
Liner Material: Moisture Wicking Nylon Mesh Chemical Resisting Sole: Yes
Footwear Width: W Footwear Closure Type: Lace Up
Manufacturers Suggested Sole Slip Rating: Best Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Max. Heat Rating: 100 Degrees F Metatarsal Guard: No
Size: 11-1/2 Satra Slip Test Results- Dairy Tile Wet: Not Tested
Electrical Hazard Rated: No Height: 4 in
Non Metallic Upper: Yes Satra Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Construction Type: Cemented Metal Chip Resisting Sole: No
Oil Resisting Sole: Yes Wide Toe Cap: No
Gender: Men's Item: Work Shoe
Satra Slip Test Results- Dairy Tile Dry: Not Tested Chain Saw Cut Resistant: No
Toe Type: Steel Footwear Shank Type: Plastic
Insole System: Removable Aero EVA Molded Cushion Insert Midsole Material: EVA
Puncture Resistant Insole: No Predominant Footwear Color: Black
Upper Material Description: Leather Insulated: No
Upper Boot Material: All Leather Mark II Slip Test Results- Dairy Tile Wet: 0.80
Standards: ASTM F2413-05 Footwear Style: Oxford Shoe
Style Number: RK6761 Outsole Material: Rubber
Completely Non Metallic: No Color: Black
Static Dissipative: Yes Mark II Slip Test Results- Dairy Tile Oily: 0.59
Resists: Slips Closure Type: Lace Up
Upper Material: Leather Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color: Black Metatarsal Guard Style: None
Heel Style: Flat Heel Slip Resistant: Yes
Heat Resistant: No Non-Marking Upper: Yes
Series: RK6761 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of comfortable work shoes from Rockport Works helps protect feet from outside elements and is comfortable enough for a long day's work. These work shoes feature a steel-toe and a siped sole pattern. They come in a black color, are size 11-1/2 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #RK6761