Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 11E, Blk, PR

  • Zoro #: G0204154
  • Mfr #: RK6761
$114.99
  • Insole System: Removable Aero EVA Molded Cushion Insert
  • Completely Non Metallic: No
  • Predominant Footwear Color: Black
See full product details
Out of Stock

Rockport Works #RK6761 Specifications

  • Zoro #: G0204154
  • Mfr #: RK6761
Insole System: Removable Aero EVA Molded Cushion Insert Completely Non Metallic: No
Predominant Footwear Color: Black Size: 11
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Item: Work Shoe
Footwear Construction Type: Cemented Heel Height: Less Than 1/2"
Satra Slip Test Results- Dairy Tile Dry: Not Tested Height: 4"
Satra Slip Test Results- Dairy Tile Oily: Not Tested ASTM Footwear Class: F2413-11 I/75 C/75
Non Metallic Upper: Yes Upper Material Description: Leather
Chain Saw Cut Resistant: No Wide Toe Cap: No
Mark II Slip Test Results- Dairy Tile Oily: 0.59 Insulated: No
Midsole Material: EVA CSA Footwear Standard: Not Specified
Gender: Men's Metal Chip Resisting Sole: No
Color: Black Non-Marking Sole: No
Shank Material: Plastic Metatarsal Guard: No
Toe Type: Steel Oil Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Max. Heat Rating: 100 Degrees F Waterproof: No
Removable Insole: Yes Footwear Sole Pattern: Textured and Siped
Puncture Resistant Insole: No Footwear Shank Type: Plastic
Footwear Style: Oxford Shoe Manufacturers Suggested Sole Slip Rating: Best
Standards: ASTM F2413-05 Footwear Closure Type: Lace Up
Footwear Width: EW Electrical Hazard Rated: No
Static Dissipative: Yes Satra Slip Test Results- Dairy Tile Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Liner Material: Moisture Wicking Nylon Mesh
Outsole Material: Rubber Ninety Degree Heel: No
Upper Boot Material: All Leather Conductive: No
Chemical Resisting Sole: Yes Style Number: RK6761
Upper Material: Leather Closure Type: Lace Up
Resists: Slips Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Heel Style: Flat Heel Heat Resistant: No
Metatarsal Guard Style: None Upper Color: Black
Slip Resistant: Yes Non-Marking Upper: Yes
Series: RK6761 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of work shoes from Rockport Works has been designed to provide maximum comfort, while protecting your feet from hazards. These work shoes feature a steel-toe and a textured and siped sole pattern. They come in a black color, are size 11 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #RK6761