Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 11E, Brn, PR
  • Zoro #: G0204531
  • Mfr #: 6762
$114.99
  • ASTM Footwear Class: F2413-11 I/75 C/75
  • Footwear Style: Oxford Shoe
  • Footwear Closure Type: Lace Up
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204531
  • Mfr #: 6762
ASTM Footwear Class: F2413-11 I/75 C/75 Footwear Style: Oxford Shoe
Footwear Closure Type: Lace Up Waterproof: No
Item: Work Shoe Footwear Width: EW
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Midsole Material: EVA
Predominant Footwear Color: Brown Static Dissipative: Yes
Metatarsal Guard: No Non Metallic Upper: Yes
Chain Saw Cut Resistant: No Conductive: No
Upper Material Description: Leather Mark II Slip Test Results- Dairy Tile Oily: 0.59
Oil Resisting Sole: Yes Heel Height: Less Than 1/2"
Shank Material: Plastic Footwear Construction Type: Strobel Cemented
Insulated: No Outsole Material: Rubber
Upper Boot Material: All Leather Insole System: Removable Aero EVA Molded Cushion Insert
Non-Marking Sole: No Ninety Degree Heel: No
Style Number: 6762 Liner Material: Moisture Wicking Nylon Mesh
CSA Footwear Standard: Not Specified Footwear Shank Type: Plastic
Gender: Men's Completely Non Metallic: No
Wide Toe Cap: No Mark II Slip Test Results- Dairy Tile Dry: 0.72
Satra Slip Test Results- Dairy Tile Dry: Not Tested Puncture Resistant Insole: No
Standards: ASTM F2413-05 Electrical Hazard Rated: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Toe Type: Steel
Satra Slip Test Results- Dairy Tile Oily: Not Tested Height: 4"
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Color: Brown
Manufacturers Suggested Sole Slip Rating: Best Metal Chip Resisting Sole: No
Removable Insole: Yes Footwear Sole Pattern: Textured and Siped
Size: 11 Chemical Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Wet: Not Tested Max. Heat Rating: 200 Degrees F
Resists: Slips Upper Material: Leather
Closure Type: Lace Up Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Slip Resistant: Yes Upper Color: Brown
Heat Resistant: No Heel Style: Flat Heel
Metatarsal Guard Style: None Series: RK6762
Non-Marking Upper: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of work shoes from Rockport Works provide comfort, protection, and support. These work shoes feature a steel-toe and a textured and siped sole pattern. They come in a brown color, are size 11 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762