Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 11W, Brn, PR

  • Zoro #: G0204416
  • Mfr #: 6762
$114.99
  • Footwear Width: W
  • Style Number: 6762
  • Mark II Slip Test Results- Dairy Tile Dry: 0.72
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204416
  • Mfr #: 6762
Footwear Width: W Style Number: 6762
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Footwear Shank Type: Plastic
Footwear Closure Type: Lace Up ASTM Footwear Class: F2413-11 I/75 C/75
Shank Material: Plastic Toe Type: Steel
Ninety Degree Heel: No Standards: ASTM F2413-05
Conductive: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Satra Slip Test Results- Dairy Tile Wet: Not Tested Footwear Style: Oxford Shoe
Puncture Resistant Insole: No Predominant Footwear Color: Brown
Non Metallic Upper: Yes Gender: Men's
Metal Chip Resisting Sole: No Electrical Hazard Rated: No
Metatarsal Guard: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Liner Material: Moisture Wicking Nylon Mesh
Completely Non Metallic: No Item: Work Shoe
Satra Slip Test Results- Dairy Tile Oily: Not Tested Outsole Material: Rubber
CSA Footwear Standard: Not Specified Removable Insole: Yes
Non-Marking Sole: No Chain Saw Cut Resistant: No
Heel Height: Less Than 1/2 in Size: 11
Static Dissipative: Yes Wide Toe Cap: No
Color: Brown Max. Heat Rating: 200 Degrees F
Oil Resisting Sole: Yes Upper Boot Material: All Leather
Midsole Material: EVA Height: 4 in
Chemical Resisting Sole: Yes Footwear Sole Pattern: Siped
Footwear Construction Type: Strobel Cemented Insole System: Removable Aero EVA Molded Cushion Insert
Manufacturers Suggested Sole Slip Rating: Best Upper Material Description: Leather
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Insulated: No
Waterproof: No Mark II Slip Test Results- Dairy Tile Oily: 0.59
Upper Material: Leather Closure Type: Lace Up
Resists: Slips Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series: RK6762 Metatarsal Guard Style: None
Heat Resistant: No Non-Marking Upper: Yes
Upper Color: Brown Heel Style: Flat Heel
Slip Resistant: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Protect your feet from workplace hazards with this pair of work shoes from Rockport Works. These work shoes feature a steel-toe and a siped sole pattern. They come in a brown color, are size 11 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762