Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 12, Blk, PR
  • Zoro #: G0203917
  • Mfr #: RK6761
$119.99
  • Static Dissipative: Yes
  • ASTM Footwear Class: F2413-11 I/75 C/75
  • Manufacturers Suggested Sole Slip Rating: Best
See full product details
This item ships free.

Rockport Works #RK6761 Specifications

  • Zoro #: G0203917
  • Mfr #: RK6761
Static Dissipative: Yes ASTM Footwear Class: F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating: Best Gender: Men's
Completely Non Metallic: No Standards: ASTM F2413-05
Footwear Closure Type: Lace Up Shank Material: Plastic
Chain Saw Cut Resistant: No Ninety Degree Heel: No
Non-Marking Sole: No Liner Material: Moisture Wicking Nylon Mesh
Color: Black Metal Chip Resisting Sole: No
Footwear Style: Oxford Shoe Satra Slip Test Results- Dairy Tile Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Insulated: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Predominant Footwear Color: Black
Footwear Construction Type: Cemented Mark II Slip Test Results- Dairy Tile Dry: 0.72
Height: 4" Waterproof: No
Removable Insole: Yes Chemical Resisting Sole: Yes
Footwear Width: M Puncture Resistant Insole: No
Midsole Material: EVA Size: 12
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Mark II Slip Test Results- Dairy Tile Oily: 0.59
Max. Heat Rating: 100 Degrees F Satra Slip Test Results- Dairy Tile Oily: Not Tested
Oil Resisting Sole: Yes Non Metallic Upper: Yes
Style Number: RK6761 Outsole Material: Rubber
Heel Height: Less Than 1/2" Upper Material Description: Leather
Metatarsal Guard: No Electrical Hazard Rated: No
Wide Toe Cap: No Insole System: Removable Aero EVA Molded Cushion Insert
CSA Footwear Standard: Not Specified Footwear Sole Pattern: Siped
Toe Type: Steel Conductive: No
Footwear Shank Type: Plastic Item: Work Shoe
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Upper Boot Material: All Leather
Upper Material: Leather Closure Type: Lace Up
Resists: Slips Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Heel Style: Flat Heel Slip Resistant: Yes
Heat Resistant: No Metatarsal Guard Style: None
Series: RK6761 Upper Color: Black
Non-Marking Upper: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Protect your feet with this pair of work shoes from Rockport Works. These work shoes feature a steel-toe and a siped sole pattern. They come in a black color, are size 12 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #RK6761