Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 12W, Blk, PR

  • Zoro #: G0204057
  • Mfr #: RK6761
$119.99
  • Footwear Width: W
  • Oil Resisting Sole: Yes
  • Toe Type: Steel
See full product details
This item ships free.

Rockport Works #RK6761 Specifications

  • Zoro #: G0204057
  • Mfr #: RK6761
Footwear Width: W Oil Resisting Sole: Yes
Toe Type: Steel Mark II Slip Test Results- Dairy Tile Dry: 0.72
Satra Slip Test Results- Dairy Tile Dry: Not Tested Standards: ASTM F2413-05
ASTM Footwear Class: F2413-11 I/75 C/75 Liner Material: Moisture Wicking Nylon Mesh
Conductive: No Item: Work Shoe
Satra Slip Test Results- Dairy Tile Oily: Not Tested Footwear Sole Pattern: Siped
Upper Material Description: Leather Removable Insole: Yes
Chemical Resisting Sole: Yes Shank Material: Plastic
CSA Footwear Standard: Not Specified Mark II Slip Test Results- Dairy Tile Wet: 0.80
Wide Toe Cap: No Electrical Hazard Rated: No
Mark II Slip Test Results- Dairy Tile Oily: 0.59 Heel Height: Less Than 1/2 in
Upper Boot Material: All Leather Puncture Resistant Insole: No
Completely Non Metallic: No Non Metallic Upper: Yes
Manufacturers Suggested Sole Slip Rating: Best Footwear Construction Type: Cemented
Predominant Footwear Color: Black Max. Heat Rating: 100 Degrees F
Footwear Closure Type: Lace Up Outsole Material: Rubber
Height: 4 in Style Number: RK6761
Insole System: Removable Aero EVA Molded Cushion Insert Waterproof: No
Static Dissipative: Yes Gender: Men's
Chain Saw Cut Resistant: No Footwear Shank Type: Plastic
Satra Slip Test Results- Dairy Tile Wet: Not Tested Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Ninety Degree Heel: No Insulated: No
Color: Black Size: 12
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Metal Chip Resisting Sole: No
Non-Marking Sole: No Metatarsal Guard: No
Midsole Material: EVA Footwear Style: Oxford Shoe
Closure Type: Lace Up Upper Material: Leather
Resists: Slips Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color: Black Non-Marking Upper: Yes
Metatarsal Guard Style: None Series: RK6761
Heat Resistant: No Slip Resistant: Yes
Heel Style: Flat Heel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Help keep your feet protected against injury and other obstacles or hazards in this comfortable pair of work shoes from Rockport Works. These work shoes feature a steel-toe and a siped sole pattern. They come in a black color, are size 12 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #RK6761