BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Work Shoes, Stl, Mn, 12W, Brn, PR

ROCKPORT WORKS| Zoro #: G0204434| Mfr #: RK6762-12W

$114.99 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Footwear Closure Type: Lace UpFootwear Sole Pattern: SipedOutsole Material: Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0204434 Mfr #: RK6762-12W
Footwear Closure Type: Lace UpFootwear Sole Pattern: Siped
Outsole Material: RubberMetatarsal Guard: No
Footwear Shank Type: PlasticStatic Dissipative: Yes
Satra Slip Test Results- Dairy Tile Wet: Not TestedMidsole Material: Eva
Footwear Construction Type: Strobel CementNinety Degree Heel: No
Upper Boot Material: All LeatherSatra Slip Test Results- Dairy Tile Oily: Not Tested
Wide Toe Cap: NoMark II Slip Test Results- Dairy Tile Dry: 0.72
Oil Resisting Sole: YesSize: 12
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedMark II Slip Test Results- Dairy Tile Oily: 0.59
Max. Heat Rating: 200 Degrees FCompletely Non Metallic: No
Standards: ASTM F2413-05, EHPuncture Resistant Insole: No
Gender: Men'sHeel Height: Less Than 1/2"
Color: BrownInsulated: No
Electrical Hazard Rated: NoConductive: No
Insole System: Removable Aero EVA Molded Cushion InsertMetal Chip Resisting Sole: Yes
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63CSA Footwear Standard: Not Specified
Shank Material: PlasticFootwear Width: W
Satra Slip Test Results- Dairy Tile Dry: Not TestedRemovable Insole: Yes
Non-Marking Sole: NoChain Saw Cut Resistant: No
Height: 4"Waterproof: No
Style Number: 6762Manufacturers Suggested Sole Slip Rating: Better
ASTM Footwear Class: F2413-11 I/75 C/75Mark II Slip Test Results- Dairy Tile Wet: 0.80
Non Metallic Upper: YesChemical Resisting Sole: Yes
Liner Material: Moisture Wicking Nylon MeshItem: Work Shoes
Upper Material Description: All LeatherToe Type: Steel
Footwear Style: Dress/Casual LowPredominant Footwear Color: Brown
Country of Origin (subject to change): China

Description

Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 12, Footwear Width W, Waterproof No, Lace Up, Height 4 In., Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews