Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 13, Blk, PR
  • Zoro #: G0203926
  • Mfr #: RK6761
$119.99
  • Midsole Material: EVA
  • Footwear Shank Type: Plastic
  • Non-Marking Sole: No
See full product details
This item ships free.

Rockport Works #RK6761 Specifications

  • Zoro #: G0203926
  • Mfr #: RK6761
Midsole Material: EVA Footwear Shank Type: Plastic
Non-Marking Sole: No Electrical Hazard Rated: No
Color: Black Height: 4"
Toe Type: Steel Wide Toe Cap: No
Gender: Men's Insulated: No
ASTM Footwear Class: F2413-11 I/75 C/75 Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Outsole Material: Rubber Waterproof: No
Completely Non Metallic: No Footwear Sole Pattern: Siped
Footwear Closure Type: Lace Up Chain Saw Cut Resistant: No
Style Number: RK6761 Mark II Slip Test Results- Dairy Tile Wet: 0.80
Item: Work Shoe Predominant Footwear Color: Black
Liner Material: Moisture Wicking Nylon Mesh Shank Material: Plastic
Standards: ASTM F2413-05 Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Oil Resisting Sole: Yes Upper Material Description: Leather
Upper Boot Material: All Leather Puncture Resistant Insole: No
Removable Insole: Yes Satra Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Ninety Degree Heel: No
Heel Height: Less Than 1/2" Size: 13
Mark II Slip Test Results- Dairy Tile Oily: 0.59 Satra Slip Test Results- Dairy Tile Dry: Not Tested
Insole System: Removable Aero EVA Molded Cushion Insert Max. Heat Rating: 100 Degrees F
Metal Chip Resisting Sole: No Chemical Resisting Sole: Yes
CSA Footwear Standard: Not Specified Footwear Construction Type: Cemented
Conductive: No Footwear Width: M
Non Metallic Upper: Yes Metatarsal Guard: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Static Dissipative: Yes
Manufacturers Suggested Sole Slip Rating: Best Footwear Style: Oxford Shoe
Resists: Slips Upper Material: Leather
Closure Type: Lace Up Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Heel Style: Flat Heel Slip Resistant: Yes
Heat Resistant: No Series: RK6761
Non-Marking Upper: Yes Upper Color: Black
Metatarsal Guard Style: None Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of comfortable work shoes from Rockport Works helps protect feet from outside elements and is comfortable enough for a long day's work. These work shoes feature a steel-toe and a siped sole pattern. They come in a black color, are size 13 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #RK6761