Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 13, Brn, PR

  • Zoro #: G0204303
  • Mfr #: 6762
$114.99
  • Conductive: No
  • Standards: ASTM F2413-05
  • Liner Material: Moisture Wicking Nylon Mesh
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204303
  • Mfr #: 6762
Conductive: No Standards: ASTM F2413-05
Liner Material: Moisture Wicking Nylon Mesh Removable Insole: Yes
Non Metallic Upper: Yes Footwear Closure Type: Lace Up
Height: 4 in Metatarsal Guard: No
Upper Material Description: Leather Mark II Slip Test Results- Dairy Tile Wet: 0.80
Electrical Hazard Rated: No Completely Non Metallic: No
Heel Height: Less Than 1/2 in Item: Work Shoe
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Gender: Men's
Insulated: No Footwear Construction Type: Strobel Cemented
Footwear Sole Pattern: Siped Predominant Footwear Color: Brown
Oil Resisting Sole: Yes Non-Marking Sole: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Wide Toe Cap: No
Waterproof: No Outsole Material: Rubber
Midsole Material: EVA Satra Slip Test Results- Dairy Tile Dry: Not Tested
ASTM Footwear Class: F2413-11 I/75 C/75 Upper Boot Material: All Leather
Satra Slip Test Results- Dairy Tile Oily: Not Tested Chemical Resisting Sole: Yes
Footwear Width: M Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Static Dissipative: Yes Mark II Slip Test Results- Dairy Tile Oily: 0.59
Color: Brown Shank Material: Plastic
Chain Saw Cut Resistant: No Metal Chip Resisting Sole: No
Max. Heat Rating: 200 Degrees F Style Number: 6762
Size: 13 Puncture Resistant Insole: No
CSA Footwear Standard: Not Specified Insole System: Removable Aero EVA Molded Cushion Insert
Footwear Style: Oxford Shoe Manufacturers Suggested Sole Slip Rating: Best
Toe Type: Steel Satra Slip Test Results- Dairy Tile Wet: Not Tested
Ninety Degree Heel: No Footwear Shank Type: Plastic
Upper Material: Leather Closure Type: Lace Up
Resists: Slips Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper: Yes Heel Style: Flat Heel
Upper Color: Brown Heat Resistant: No
Slip Resistant: Yes Series: RK6762
Metatarsal Guard Style: None Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Your feet will stay comfortable and protected at your work site thanks to this pair of work shoes from Rockport Works. These work shoes feature a steel-toe and a siped sole pattern. They come in a brown color, are size 13 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762