Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 13E, Blk, PR

  • Zoro #: G0204181
  • Mfr #: RK6761
$119.99
  • Ninety Degree Heel: No
  • Predominant Footwear Color: Black
  • Footwear Width: EW
See full product details
This item ships free.

Rockport Works #RK6761 Specifications

  • Zoro #: G0204181
  • Mfr #: RK6761
Ninety Degree Heel: No Predominant Footwear Color: Black
Footwear Width: EW Max. Heat Rating: 100 Degrees F
Item: Work Shoe Outsole Material: Rubber
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Mark II Slip Test Results- Dairy Tile Oily: 0.59
Footwear Style: Oxford Shoe Size: 13
Waterproof: No Footwear Shank Type: Plastic
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Upper Boot Material: All Leather
Completely Non Metallic: No Heel Height: Less Than 1/2 in
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Removable Insole: Yes
Insulated: No Metal Chip Resisting Sole: No
Midsole Material: EVA Style Number: RK6761
ASTM Footwear Class: F2413-11 I/75 C/75 Chemical Resisting Sole: Yes
Footwear Construction Type: Cemented Mark II Slip Test Results- Dairy Tile Wet: 0.80
Gender: Men's Standards: ASTM F2413-05
Puncture Resistant Insole: No Toe Type: Steel
Non Metallic Upper: Yes Wide Toe Cap: No
Manufacturers Suggested Sole Slip Rating: Best Metatarsal Guard: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Footwear Closure Type: Lace Up
Insole System: Removable Aero EVA Molded Cushion Insert Liner Material: Moisture Wicking Nylon Mesh
Footwear Sole Pattern: Textured and Siped CSA Footwear Standard: Not Specified
Chain Saw Cut Resistant: No Non-Marking Sole: No
Color: Black Static Dissipative: Yes
Satra Slip Test Results- Dairy Tile Wet: Not Tested Upper Material Description: Leather
Shank Material: Plastic Oil Resisting Sole: Yes
Height: 4 in Electrical Hazard Rated: No
Conductive: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Closure Type: Lace Up Upper Material: Leather
Resists: Slips Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series: RK6761 Heat Resistant: No
Upper Color: Black Heel Style: Flat Heel
Metatarsal Guard Style: None Slip Resistant: Yes
Non-Marking Upper: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of protective work shoes from Rockport Works helps prevent aches and pain after a long day on your feet. These work shoes feature a steel-toe and a textured and siped sole pattern. They come in a black color, are size 13 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #RK6761