Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 13E, Brn, PR
  • Zoro #: G0204565
  • Mfr #: 6762
$114.99
  • Shank Material: Plastic
  • CSA Footwear Standard: Not Specified
  • Wide Toe Cap: No
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204565
  • Mfr #: 6762
Shank Material: Plastic CSA Footwear Standard: Not Specified
Wide Toe Cap: No Insole System: Removable Aero EVA Molded Cushion Insert
Predominant Footwear Color: Brown Height: 4"
Chemical Resisting Sole: Yes Style Number: 6762
Upper Material Description: Leather Toe Type: Steel
Electrical Hazard Rated: No Waterproof: No
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Satra Slip Test Results- Dairy Tile Dry: Not Tested
Mark II Slip Test Results- Dairy Tile Oily: 0.59 Completely Non Metallic: No
Ninety Degree Heel: No Color: Brown
Static Dissipative: Yes Footwear Sole Pattern: Textured and Siped
Manufacturers Suggested Sole Slip Rating: Best Standards: ASTM F2413-05
Upper Boot Material: All Leather Mark II Slip Test Results- Dairy Tile Dry: 0.72
Footwear Style: Oxford Shoe Satra Slip Test Results- Dairy Tile Oily: Not Tested
Size: 13 Gender: Men's
Metal Chip Resisting Sole: No Mark II Slip Test Results- Dairy Tile Wet: 0.80
Non Metallic Upper: Yes Removable Insole: Yes
Footwear Width: EW Footwear Closure Type: Lace Up
Chain Saw Cut Resistant: No Outsole Material: Rubber
Liner Material: Moisture Wicking Nylon Mesh Insulated: No
Oil Resisting Sole: Yes Satra Slip Test Results- Dairy Tile Wet: Not Tested
Item: Work Shoe Conductive: No
Non-Marking Sole: No ASTM Footwear Class: F2413-11 I/75 C/75
Midsole Material: EVA Footwear Construction Type: Strobel Cemented
Puncture Resistant Insole: No Max. Heat Rating: 200 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Heel Height: Less Than 1/2"
Metatarsal Guard: No Footwear Shank Type: Plastic
Upper Material: Leather Closure Type: Lace Up
Resists: Slips Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Non-Marking Upper: Yes Heat Resistant: No
Heel Style: Flat Heel Metatarsal Guard Style: None
Slip Resistant: Yes Series: RK6762
Upper Color: Brown Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This protective pair of work shoes from Rockport Works has been engineered for durability and comfort. These work shoes feature a steel-toe and a textured and siped sole pattern. They come in a brown color, are size 13 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762