Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 14, Brn, PR

  • Zoro #: G0204312
  • Mfr #: 6762
$114.99
  • Height: 4 in
  • Toe Type: Steel
  • Insole System: Removable Aero EVA Molded Cushion Insert
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204312
  • Mfr #: 6762
Height: 4 in Toe Type: Steel
Insole System: Removable Aero EVA Molded Cushion Insert Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Non-Marking Sole: No Mark II Slip Test Results- Dairy Tile Wet: 0.80
Waterproof: No Footwear Construction Type: Strobel Cemented
Completely Non Metallic: No Non Metallic Upper: Yes
Satra Slip Test Results- Dairy Tile Dry: Not Tested Electrical Hazard Rated: No
Gender: Men's Outsole Material: Rubber
Chain Saw Cut Resistant: No Static Dissipative: Yes
ASTM Footwear Class: F2413-11 I/75 C/75 Puncture Resistant Insole: No
Chemical Resisting Sole: Yes Satra Slip Test Results- Dairy Tile Oily: Not Tested
Liner Material: Moisture Wicking Nylon Mesh Size: 14
Midsole Material: EVA Metatarsal Guard: No
Footwear Width: M CSA Footwear Standard: Not Specified
Satra Slip Test Results- Dairy Tile Wet: Not Tested Ninety Degree Heel: No
Upper Boot Material: All Leather Insulated: No
Removable Insole: Yes Footwear Closure Type: Lace Up
Item: Work Shoe Footwear Shank Type: Plastic
Wide Toe Cap: No Oil Resisting Sole: Yes
Conductive: No Predominant Footwear Color: Brown
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Mark II Slip Test Results- Dairy Tile Oily: 0.59
Standards: ASTM F2413-05 Style Number: 6762
Heel Height: Less Than 1/2 in Mark II Slip Test Results- Dairy Tile Dry: 0.72
Max. Heat Rating: 200 Degrees F Footwear Sole Pattern: Siped
Shank Material: Plastic Upper Material Description: Leather
Manufacturers Suggested Sole Slip Rating: Best Footwear Style: Oxford Shoe
Color: Brown Metal Chip Resisting Sole: No
Upper Material: Leather Resists: Slips
Closure Type: Lace Up Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper: Yes Upper Color: Brown
Metatarsal Guard Style: None Heat Resistant: No
Heel Style: Flat Heel Slip Resistant: Yes
Series: RK6762 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of work shoes from Rockport Works are ideal for the toughest work environments. These work shoes feature a steel-toe and a siped sole pattern. They come in a brown color, are size 14 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762