Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 14W, Blk, PR

  • Zoro #: G0204075
  • Mfr #: RK6761
$119.99
  • Size: 14
  • Conductive: No
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
See full product details
This item ships free.

Rockport Works #RK6761 Specifications

  • Zoro #: G0204075
  • Mfr #: RK6761
Size: 14 Conductive: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Satra Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Style: Oxford Shoe Heel Height: Less Than 1/2 in
Manufacturers Suggested Sole Slip Rating: Best Static Dissipative: Yes
Max. Heat Rating: 100 Degrees F Mark II Slip Test Results- Dairy Tile Oily: 0.59
Style Number: RK6761 Non Metallic Upper: Yes
Puncture Resistant Insole: No Metal Chip Resisting Sole: No
Upper Boot Material: All Leather Oil Resisting Sole: Yes
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Standards: ASTM F2413-05
Non-Marking Sole: No Metatarsal Guard: No
Insulated: No Footwear Width: W
Toe Type: Steel Footwear Shank Type: Plastic
Ninety Degree Heel: No Footwear Construction Type: Cemented
Item: Work Shoe Chemical Resisting Sole: Yes
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Mark II Slip Test Results- Dairy Tile Dry: 0.72
Outsole Material: Rubber Height: 4 in
Chain Saw Cut Resistant: No Midsole Material: EVA
Removable Insole: Yes Completely Non Metallic: No
Liner Material: Moisture Wicking Nylon Mesh Wide Toe Cap: No
Color: Black Footwear Sole Pattern: Siped
Electrical Hazard Rated: No Shank Material: Plastic
Insole System: Removable Aero EVA Molded Cushion Insert Footwear Closure Type: Lace Up
Upper Material Description: Leather CSA Footwear Standard: Not Specified
Gender: Men's Predominant Footwear Color: Black
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Waterproof: No
ASTM Footwear Class: F2413-11 I/75 C/75 Satra Slip Test Results- Dairy Tile Wet: Not Tested
Resists: Slips Upper Material: Leather
Closure Type: Lace Up Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip Resistant: Yes Heat Resistant: No
Heel Style: Flat Heel Series: RK6761
Metatarsal Guard Style: None Upper Color: Black
Non-Marking Upper: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 14, Footwear Width W, Waterproof No, Lace Up, Height 4 in, Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Rockport Works #RK6761