Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 14W, Brn, PR

  • Zoro #: G0204452
  • Mfr #: 6762
$114.99
  • Metal Chip Resisting Sole: No
  • Manufacturers Suggested Sole Slip Rating: Best
  • Waterproof: No
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204452
  • Mfr #: 6762
Metal Chip Resisting Sole: No Manufacturers Suggested Sole Slip Rating: Best
Waterproof: No Footwear Shank Type: Plastic
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Chemical Resisting Sole: Yes
Mark II Slip Test Results- Dairy Tile Oily: 0.59 Static Dissipative: Yes
Non Metallic Upper: Yes Midsole Material: EVA
CSA Footwear Standard: Not Specified Metatarsal Guard: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Upper Material Description: Leather
Chain Saw Cut Resistant: No Completely Non Metallic: No
Wide Toe Cap: No Item: Work Shoe
Heel Height: Less Than 1/2 in Insulated: No
Ninety Degree Heel: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Style: Oxford Shoe Gender: Men's
Outsole Material: Rubber Removable Insole: Yes
Footwear Sole Pattern: Siped Non-Marking Sole: No
Liner Material: Moisture Wicking Nylon Mesh Footwear Width: W
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Color: Brown
Conductive: No Footwear Construction Type: Strobel Cemented
Height: 4 in Upper Boot Material: All Leather
Standards: ASTM F2413-05 Max. Heat Rating: 200 Degrees F
Oil Resisting Sole: Yes Size: 14
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Satra Slip Test Results- Dairy Tile Oily: Not Tested
Shank Material: Plastic Insole System: Removable Aero EVA Molded Cushion Insert
Toe Type: Steel Electrical Hazard Rated: No
Style Number: 6762 ASTM Footwear Class: F2413-11 I/75 C/75
Footwear Closure Type: Lace Up Predominant Footwear Color: Brown
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Puncture Resistant Insole: No
Resists: Slips Upper Material: Leather
Closure Type: Lace Up Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series: RK6762 Heel Style: Flat Heel
Heat Resistant: No Upper Color: Brown
Metatarsal Guard Style: None Slip Resistant: Yes
Non-Marking Upper: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 14, Footwear Width W, Waterproof No, Lace Up, Height 4 in, Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Rockport Works #6762