Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 15, Brn, PR
  • Zoro #: G0204321
  • Mfr #: 6762
$114.99
  • Wide Toe Cap: No
  • Color: Brown
  • Footwear Style: Oxford Shoe
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204321
  • Mfr #: 6762
Wide Toe Cap: No Color: Brown
Footwear Style: Oxford Shoe Outsole Material: Rubber
Gender: Men's Shank Material: Plastic
Electrical Hazard Rated: No Toe Type: Steel
Satra Slip Test Results- Dairy Tile Wet: Not Tested CSA Footwear Standard: Not Specified
Satra Slip Test Results- Dairy Tile Dry: Not Tested Footwear Closure Type: Lace Up
Removable Insole: Yes Footwear Construction Type: Strobel Cemented
Puncture Resistant Insole: No Mark II Slip Test Results- Dairy Tile Dry: 0.72
Chain Saw Cut Resistant: No Insole System: Removable Aero EVA Molded Cushion Insert
Oil Resisting Sole: Yes Midsole Material: EVA
Non Metallic Upper: Yes Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Static Dissipative: Yes Item: Work Shoe
Predominant Footwear Color: Brown Mark II Slip Test Results- Dairy Tile Wet: 0.80
Non-Marking Sole: No Metal Chip Resisting Sole: No
Insulated: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Width: M Ninety Degree Heel: No
Manufacturers Suggested Sole Slip Rating: Best Chemical Resisting Sole: Yes
Style Number: 6762 Height: 4"
Completely Non Metallic: No Standards: ASTM F2413-05
Liner Material: Moisture Wicking Nylon Mesh Upper Material Description: Leather
Heel Height: Less Than 1/2" Footwear Sole Pattern: Siped
Size: 15 ASTM Footwear Class: F2413-11 I/75 C/75
Upper Boot Material: All Leather Waterproof: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Mark II Slip Test Results- Dairy Tile Oily: 0.59
Metatarsal Guard: No Max. Heat Rating: 200 Degrees F
Conductive: No Footwear Shank Type: Plastic
Resists: Slips Upper Material: Leather
Closure Type: Lace Up Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Upper Color: Brown Heat Resistant: No
Series: RK6762 Heel Style: Flat Heel
Metatarsal Guard Style: None Slip Resistant: Yes
Non-Marking Upper: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of comfortable work shoes from Rockport Works helps protect feet from outside elements and is comfortable enough for a long day's work. These work shoes feature a steel-toe and a siped sole pattern. They come in a brown color, are size 15 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762