- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Work Shoes, Stl, Mn, 15W, Brn, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work Shoes, Stl, Mn, 15W, Brn, PR (Discontinued)
Mfr # RK6762
Zoro # G0204461
Free Shipping & Returns
This Product is Discontinued
Key Features
- Toe Type Steel
- Mark II Slip Test Results- Dairy Tile Oily 0.59
- Footwear Width W
- Color Brown
- Footwear Shank Type Plastic
Customers Also Purchased
- Brand Rockport Works
-
MFR #
RK6762
-
Zoro #
G0204461
- UPC # 690774267909
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Size | 15 |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 15 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 15 |
Details
Toe Type | Steel |
Mark II Slip Test Results- Dairy Tile Oily | 0.59 |
Color | Brown |
Footwear Shank Type | Plastic |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.63 |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Chain Saw Cut Resistant | No |
Liner Material | Mesh, Nylon |
Item | Oxford Shoe |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Manufacturers Suggested Sole Slip Rating | Best |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Max. Heat Rating | 200 Degrees F |
Footwear Construction Type | Strobel Cemented |
Static Dissipative | Yes |
Wide Toe Cap | No |
Puncture Resistant Insole | No |
Midsole Material | EVA |
Removable Insole | Yes |
Footwear Closure Type | Lace Up |
Metal Chip Resisting Sole | No |
Style Number | 6762 |
Footwear Sole Pattern | Siped |
Mark II Slip Test Results- Dairy Tile Dry | 0.72 |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Upper Boot Material | All Leather |
Non-Marking Sole | No |
Ninety Degree Heel | No |
Upper Material Description | Leather |
Electrical Hazard Rated | No |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Standards | ASTM F2413-05 |
Predominant Footwear Color | Brown |
Chemical Resisting Sole | Yes |
Oil Resisting Sole | Yes |
Insulated | No |
CSA Footwear Standard | Not Specified |
Completely Non Metallic | No |
Shank Material | Plastic |
Footwear Style | Oxford Shoe |
Conductive | No |
Metatarsal Guard | No |
Outsole Material | Rubber |
Waterproof | No |
Non Metallic Upper | Yes |
Insole System | Removable Aero EVA Molded Cushion Insert |
Gender | Men's |
Mark II Slip Test Results- Dairy Tile Wet | 0.80 |
Resists | Slips |
Closure Type | Lace Up |
Upper Material | Leather |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe |
Slip Resistant | Yes |
Metatarsal Guard Style | None |
Series | RK6762 |
Non-Marking Upper | Yes |
Heel Style | Flat Heel |
Upper Color | Brown |
Heat Resistant | No |
Insulation Weight | Not Applicable |
Material | Full Grain Leather |
Insulation Technology | Not Applicable |
Slip-Resistance Value - Mark II - Oily | 0.59 |
Construction | Cemented, Stitched |
Slip-Resistance Value - Mark II - Dry | 0.72 |
Toe Cap Material | Steel |
Liner Technology | Moisture Wicking |
Slip-Resistance Value - Mark II - Wet | 0.8 |
All-Leather Upper | Yes |
Slip-Resistance Value - Mark II - Oily/Wet | 0.63 |
Style Family | Oxford Shoe |
Heel Definition | Flat Heel |
Closure | Lace Up |
Insole Technology | Molded Cushion, Removable |
Maximum Heat Rating | 200 Degrees F |
Insole Material | EVA |
CSA Standards Met | Not Applicable |
Insulation Weight (PRINT) | Not Applicable |
Liner Material (PRINT) | Mesh, Nylon |
Metal Chip-Resisting Sole (PRINT) | No |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Maximum Heat Rating (PRINT) | 200 Degrees F |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Shank Material (PRINT) | Plastic |
Chemical-Resisting Sole (PRINT) | Yes |
Outsole Material (PRINT) | Rubber |
Metatarsal Guard (PRINT) | No |
Ninety-Degree Heel (PRINT) | No |
Insole Material (PRINT) | EVA |
Gender (PRINT) | Men's |
Midsole Material (PRINT) | EVA |
Upper Material (PRINT) | Leather |
Puncture-Resistant Sole (PRINT) | No |
Oil-Resisting Sole (PRINT) | Yes |
Puncture-Resistant Sole | No |
Ninety-Degree Heel | No |
Chemical-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Oil-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
Metal Chip-Resisting Sole | No |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative Yes, Style Number 6762