Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 7-1/2, Brn, PR
  • Zoro #: G0204206
  • Mfr #: 6762
$114.99
  • Metal Chip Resisting Sole: No
  • Puncture Resistant Insole: No
  • Waterproof: No
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204206
  • Mfr #: 6762
Metal Chip Resisting Sole: No Puncture Resistant Insole: No
Waterproof: No Electrical Hazard Rated: No
Gender: Men's Insulated: No
Color: Brown Height: 4"
Heel Height: Less Than 1/2" Chain Saw Cut Resistant: No
Static Dissipative: Yes Manufacturers Suggested Sole Slip Rating: Best
Chemical Resisting Sole: Yes Footwear Width: M
Midsole Material: EVA Non-Marking Sole: No
Standards: ASTM F2413-05 Upper Boot Material: All Leather
Size: 7-1/2 Max. Heat Rating: 200 Degrees F
Footwear Construction Type: Strobel Cemented Ninety Degree Heel: No
Toe Type: Steel Wide Toe Cap: No
Oil Resisting Sole: Yes Footwear Closure Type: Lace Up
Mark II Slip Test Results- Dairy Tile Oily: 0.59 Predominant Footwear Color: Brown
Footwear Style: Oxford Shoe CSA Footwear Standard: Not Specified
Outsole Material: Rubber Metatarsal Guard: No
Liner Material: Moisture Wicking Nylon Mesh Footwear Shank Type: Plastic
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Completely Non Metallic: No Insole System: Removable Aero EVA Molded Cushion Insert
Footwear Sole Pattern: Siped Shank Material: Plastic
Item: Work Shoe Removable Insole: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested ASTM Footwear Class: F2413-11 I/75 C/75
Style Number: 6762 Non Metallic Upper: Yes
Satra Slip Test Results- Dairy Tile Oily: Not Tested Mark II Slip Test Results- Dairy Tile Dry: 0.72
Satra Slip Test Results- Dairy Tile Wet: Not Tested Conductive: No
Upper Material Description: Leather Satra Slip Test Results- Dairy Tile Dry: Not Tested
Closure Type: Lace Up Resists: Slips
Upper Material: Leather Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Upper Color: Brown Non-Marking Upper: Yes
Slip Resistant: Yes Heat Resistant: No
Heel Style: Flat Heel Series: RK6762
Metatarsal Guard Style: None Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of work shoes from Rockport Works will keep your feet protected, without sacrificing comfort. These work shoes feature a steel-toe and a siped sole pattern. They come in a brown color, are size 7-1/2 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762