Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 7, Brn, PR
  • Zoro #: G0204197
  • Mfr #: 6762
$114.99
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Chemical Resisting Sole: Yes
  • Footwear Style: Oxford Shoe
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204197
  • Mfr #: 6762
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Chemical Resisting Sole: Yes
Footwear Style: Oxford Shoe Size: 7
Heel Height: Less Than 1/2" Static Dissipative: Yes
Non-Marking Sole: No Style Number: 6762
ASTM Footwear Class: F2413-11 I/75 C/75 Color: Brown
Metatarsal Guard: No Predominant Footwear Color: Brown
Mark II Slip Test Results- Dairy Tile Oily: 0.59 Satra Slip Test Results- Dairy Tile Dry: Not Tested
Toe Type: Steel Oil Resisting Sole: Yes
Footwear Shank Type: Plastic Standards: ASTM F2413-05
Max. Heat Rating: 200 Degrees F Satra Slip Test Results- Dairy Tile Wet: Not Tested
Height: 4" Chain Saw Cut Resistant: No
Electrical Hazard Rated: No Midsole Material: EVA
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Mark II Slip Test Results- Dairy Tile Wet: 0.80
Removable Insole: Yes Manufacturers Suggested Sole Slip Rating: Best
Footwear Sole Pattern: Siped Liner Material: Moisture Wicking Nylon Mesh
Ninety Degree Heel: No Conductive: No
Outsole Material: Rubber Satra Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Width: M Insulated: No
Item: Work Shoe Footwear Construction Type: Strobel Cemented
Puncture Resistant Insole: No Non Metallic Upper: Yes
CSA Footwear Standard: Not Specified Gender: Men's
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Upper Material Description: Leather
Completely Non Metallic: No Wide Toe Cap: No
Upper Boot Material: All Leather Insole System: Removable Aero EVA Molded Cushion Insert
Metal Chip Resisting Sole: No Waterproof: No
Footwear Closure Type: Lace Up Shank Material: Plastic
Resists: Slips Upper Material: Leather
Closure Type: Lace Up Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Upper Color: Brown Heat Resistant: No
Series: RK6762 Heel Style: Flat Heel
Metatarsal Guard Style: None Slip Resistant: Yes
Non-Marking Upper: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Your feet will stay comfortable and protected at your work site thanks to this pair of work shoes from Rockport Works. These work shoes feature a steel-toe and a siped sole pattern. They come in a brown color, are size 7 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762