Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 7.5W, Blk, PR
  • Zoro #: G0203962
  • Mfr #: RK6761
$114.99
  • Liner Material: Moisture Wicking Nylon Mesh
  • Shank Material: Plastic
  • Upper Material Description: Leather
See full product details
This item ships free.

Rockport Works #RK6761 Specifications

  • Zoro #: G0203962
  • Mfr #: RK6761
Liner Material: Moisture Wicking Nylon Mesh Shank Material: Plastic
Upper Material Description: Leather Footwear Style: Oxford Shoe
Outsole Material: Rubber Max. Heat Rating: 100 Degrees F
Chemical Resisting Sole: Yes ASTM Footwear Class: F2413-11 I/75 C/75
Completely Non Metallic: No Wide Toe Cap: No
Footwear Width: W Manufacturers Suggested Sole Slip Rating: Best
Standards: ASTM F2413-05 Style Number: RK6761
Waterproof: No Insole System: Removable Aero EVA Molded Cushion Insert
Size: 7-1/2 Predominant Footwear Color: Black
Footwear Construction Type: Cemented Insulated: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Puncture Resistant Insole: No
Mark II Slip Test Results- Dairy Tile Oily: 0.59 Metal Chip Resisting Sole: No
Upper Boot Material: All Leather Static Dissipative: Yes
Height: 4" Toe Type: Steel
Non Metallic Upper: Yes Oil Resisting Sole: Yes
CSA Footwear Standard: Not Specified Metatarsal Guard: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Ninety Degree Heel: No
Chain Saw Cut Resistant: No Footwear Closure Type: Lace Up
Gender: Men's Mark II Slip Test Results- Dairy Tile Dry: 0.72
Midsole Material: EVA Removable Insole: Yes
Heel Height: Less Than 1/2" Satra Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Shank Type: Plastic Electrical Hazard Rated: No
Item: Work Shoe Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Color: Black
Satra Slip Test Results- Dairy Tile Wet: Not Tested Non-Marking Sole: No
Conductive: No Footwear Sole Pattern: Siped
Resists: Slips Upper Material: Leather
Closure Type: Lace Up Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Slip Resistant: Yes Non-Marking Upper: Yes
Series: RK6761 Heat Resistant: No
Metatarsal Guard Style: None Heel Style: Flat Heel
Upper Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

With this pair of work shoes from Rockport Works, you won't need to sacrifice comfort for protection. These work shoes feature a steel-toe and a siped sole pattern. They come in a black color, are size 7-1/2 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #RK6761