Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 7W, Brn, PR

  • Zoro #: G0204337
  • Mfr #: 6762
$114.99
  • Gender: Men's
  • Footwear Closure Type: Lace Up
  • Toe Type: Steel
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204337
  • Mfr #: 6762
Gender: Men's Footwear Closure Type: Lace Up
Toe Type: Steel Midsole Material: EVA
Metal Chip Resisting Sole: No Color: Brown
Heel Height: Less Than 1/2 in Size: 7
Footwear Style: Oxford Shoe Footwear Width: W
Waterproof: No Conductive: No
Chain Saw Cut Resistant: No Mark II Slip Test Results- Dairy Tile Oily: 0.59
Upper Material Description: Leather Footwear Shank Type: Plastic
ASTM Footwear Class: F2413-11 I/75 C/75 Completely Non Metallic: No
Footwear Construction Type: Strobel Cemented Footwear Sole Pattern: Siped
Outsole Material: Rubber Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Height: 4 in Electrical Hazard Rated: No
Metatarsal Guard: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Chemical Resisting Sole: Yes Ninety Degree Heel: No
CSA Footwear Standard: Not Specified Oil Resisting Sole: Yes
Item: Work Shoe Style Number: 6762
Satra Slip Test Results- Dairy Tile Wet: Not Tested Insulated: No
Max. Heat Rating: 200 Degrees F Satra Slip Test Results- Dairy Tile Oily: Not Tested
Standards: ASTM F2413-05 Insole System: Removable Aero EVA Molded Cushion Insert
Shank Material: Plastic Non-Marking Sole: No
Puncture Resistant Insole: No Non Metallic Upper: Yes
Satra Slip Test Results- Dairy Tile Dry: Not Tested Static Dissipative: Yes
Manufacturers Suggested Sole Slip Rating: Best Upper Boot Material: All Leather
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Mark II Slip Test Results- Dairy Tile Dry: 0.72
Predominant Footwear Color: Brown Wide Toe Cap: No
Liner Material: Moisture Wicking Nylon Mesh Removable Insole: Yes
Closure Type: Lace Up Upper Material: Leather
Resists: Slips Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color: Brown Heat Resistant: No
Metatarsal Guard Style: None Series: RK6762
Slip Resistant: Yes Non-Marking Upper: Yes
Heel Style: Flat Heel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This protective pair of work shoes from Rockport Works has been engineered for durability and comfort. These work shoes feature a steel-toe and a siped sole pattern. They come in a brown color, are size 7 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762