KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Shoes, Stl, Mn, 8-1/2, Blk, PR

ROCKPORT WORKS| Zoro #: G0203847| Mfr #: RK6761-8.5M

$99.99 /pr

This item ships free. Details.Standard ground shipping.
Details:
Insole System: Removable Aero EVA Molded Cushion Insert
Mark II Slip Test Results- Dairy Tile Wet: 0.80
Style Number: 6761
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0203847 Mfr #: RK6761-8.5M
Insole System: Removable Aero EVA Molded Cushion InsertMark II Slip Test Results- Dairy Tile Wet: 0.80
Style Number: 6761Satra Slip Test Results- Dairy Tile Dry: Not Tested
Midsole Material: EvaCSA Footwear Standard: Not Specified
Insulated: NoFootwear Width: M
Color: BlackMark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Outsole Material: RubberHeel Height: Less Than 1/2"
Footwear Construction Type: CementUpper Boot Material: All Leather
Chemical Resisting Sole: YesItem: Work Shoes
Chain Saw Cut Resistant: NoToe Type: Steel
Predominant Footwear Color: BlackWaterproof: No
Mark II Slip Test Results- Dairy Tile Oily: 0.59Max. Heat Rating: 100 Degrees F
Non Metallic Upper: YesShank Material: Plastic
Footwear Sole Pattern: SipedManufacturers Suggested Sole Slip Rating: Better
Footwear Closure Type: Lace UpHeight: 4"
Oil Resisting Sole: YesSatra Slip Test Results- Dairy Tile Wet: Not Tested
Size: 8-1/2Footwear Shank Type: Plastic
Upper Material Description: All LeatherStandards: ASTM F2413-05, EH
Wide Toe Cap: NoSatra Slip Test Results- Dairy Tile Oily: Not Tested
Static Dissipative: YesCompletely Non Metallic: No
Footwear Style: Dress/Casual LowMetal Chip Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedMark II Slip Test Results- Dairy Tile Dry: 0.72
Gender: Men'sLiner Material: Moisture Wicking Nylon Mesh
Electrical Hazard Rated: NoNinety Degree Heel: No
ASTM Footwear Class: F2413-11 I/75 C/75Conductive: No
Metatarsal Guard: NoPuncture Resistant Insole: No
Removable Insole: YesNon-Marking Sole: No
Country of Origin (subject to change): China

Description

Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 8-1/2, Footwear Width M, Waterproof No, Lace Up, Height 4 In., Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews