Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 8-1/2, Brn, PR
  • Zoro #: G0204224
  • Mfr #: 6762
$114.99
  • Standards: ASTM F2413-05
  • Static Dissipative: Yes
  • Upper Boot Material: All Leather
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204224
  • Mfr #: 6762
Standards: ASTM F2413-05 Static Dissipative: Yes
Upper Boot Material: All Leather Chain Saw Cut Resistant: No
Footwear Shank Type: Plastic Puncture Resistant Insole: No
Shank Material: Plastic Metatarsal Guard: No
Footwear Width: M Heel Height: Less Than 1/2"
Non-Marking Sole: No Ninety Degree Heel: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Item: Work Shoe
Footwear Sole Pattern: Siped Mark II Slip Test Results- Dairy Tile Oily: 0.59
Color: Brown Style Number: 6762
Completely Non Metallic: No Mark II Slip Test Results- Dairy Tile Dry: 0.72
Size: 8-1/2 Non Metallic Upper: Yes
Predominant Footwear Color: Brown Electrical Hazard Rated: No
ASTM Footwear Class: F2413-11 I/75 C/75 Upper Material Description: Leather
Toe Type: Steel Height: 4"
Oil Resisting Sole: Yes Satra Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Wide Toe Cap: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Gender: Men's
Conductive: No Midsole Material: EVA
CSA Footwear Standard: Not Specified Liner Material: Moisture Wicking Nylon Mesh
Removable Insole: Yes Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Waterproof: No Metal Chip Resisting Sole: No
Footwear Construction Type: Strobel Cemented Footwear Style: Oxford Shoe
Insulated: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Footwear Closure Type: Lace Up Manufacturers Suggested Sole Slip Rating: Best
Chemical Resisting Sole: Yes Max. Heat Rating: 200 Degrees F
Insole System: Removable Aero EVA Molded Cushion Insert Outsole Material: Rubber
Closure Type: Lace Up Upper Material: Leather
Resists: Slips Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Heat Resistant: No Slip Resistant: Yes
Metatarsal Guard Style: None Heel Style: Flat Heel
Upper Color: Brown Non-Marking Upper: Yes
Series: RK6762 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Your feet will be comfortable in this pair of protective work shoes from Rockport Works. These work shoes feature a steel-toe and a siped sole pattern. They come in a brown color, are size 8-1/2 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762