Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 8, Blk, PR
  • Zoro #: G0203831
  • Mfr #: RK6761
$114.99
  • Waterproof: No
  • Chemical Resisting Sole: Yes
  • Puncture Resistant Insole: No
See full product details
This item ships free.

Rockport Works #RK6761 Specifications

  • Zoro #: G0203831
  • Mfr #: RK6761
Waterproof: No Chemical Resisting Sole: Yes
Puncture Resistant Insole: No Conductive: No
CSA Footwear Standard: Not Specified Gender: Men's
Predominant Footwear Color: Black Liner Material: Moisture Wicking Nylon Mesh
Removable Insole: Yes ASTM Footwear Class: F2413-11 I/75 C/75
Oil Resisting Sole: Yes Metatarsal Guard: No
Wide Toe Cap: No Color: Black
Manufacturers Suggested Sole Slip Rating: Best Footwear Construction Type: Cemented
Style Number: RK6761 Non-Marking Sole: No
Ninety Degree Heel: No Chain Saw Cut Resistant: No
Shank Material: Plastic Satra Slip Test Results- Dairy Tile Oily: Not Tested
Completely Non Metallic: No Footwear Sole Pattern: Siped
Item: Work Shoe Upper Material Description: Leather
Footwear Closure Type: Lace Up Footwear Shank Type: Plastic
Standards: ASTM F2413-05 Insole System: Removable Aero EVA Molded Cushion Insert
Upper Boot Material: All Leather Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Max. Heat Rating: 100 Degrees F Heel Height: Less Than 1/2"
Toe Type: Steel Midsole Material: EVA
Satra Slip Test Results- Dairy Tile Dry: Not Tested Height: 4"
Footwear Style: Oxford Shoe Metal Chip Resisting Sole: No
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Electrical Hazard Rated: No
Mark II Slip Test Results- Dairy Tile Oily: 0.59 Outsole Material: Rubber
Insulated: No Static Dissipative: Yes
Satra Slip Test Results- Dairy Tile Wet: Not Tested Non Metallic Upper: Yes
Size: 8 Footwear Width: M
Upper Material: Leather Resists: Slips
Closure Type: Lace Up Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Upper Color: Black Heel Style: Flat Heel
Series: RK6761 Slip Resistant: Yes
Metatarsal Guard Style: None Non-Marking Upper: Yes
Heat Resistant: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

With this pair of work shoes from Rockport Works, you won't need to sacrifice comfort for protection. These work shoes feature a steel-toe and a siped sole pattern. They come in a black color, are size 8 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #RK6761