Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 8, Brn, PR
  • Zoro #: G0204215
  • Mfr #: 6762
$114.99
  • ASTM Footwear Class: F2413-11 I/75 C/75
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Color: Brown
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204215
  • Mfr #: 6762
ASTM Footwear Class: F2413-11 I/75 C/75 Satra Slip Test Results- Dairy Tile Oily: Not Tested
Color: Brown Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Heel Height: Less Than 1/2" Conductive: No
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Footwear Shank Type: Plastic
Outsole Material: Rubber Satra Slip Test Results- Dairy Tile Dry: Not Tested
Size: 8 CSA Footwear Standard: Not Specified
Puncture Resistant Insole: No Wide Toe Cap: No
Metal Chip Resisting Sole: No Electrical Hazard Rated: No
Midsole Material: EVA Max. Heat Rating: 200 Degrees F
Non Metallic Upper: Yes Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Standards: ASTM F2413-05 Toe Type: Steel
Footwear Style: Oxford Shoe Mark II Slip Test Results- Dairy Tile Wet: 0.80
Oil Resisting Sole: Yes Gender: Men's
Insole System: Removable Aero EVA Molded Cushion Insert Height: 4"
Removable Insole: Yes Completely Non Metallic: No
Waterproof: No Non-Marking Sole: No
Footwear Construction Type: Strobel Cemented Static Dissipative: Yes
Upper Material Description: Leather Liner Material: Moisture Wicking Nylon Mesh
Upper Boot Material: All Leather Manufacturers Suggested Sole Slip Rating: Best
Item: Work Shoe Predominant Footwear Color: Brown
Mark II Slip Test Results- Dairy Tile Oily: 0.59 Footwear Sole Pattern: Siped
Shank Material: Plastic Metatarsal Guard: No
Chain Saw Cut Resistant: No Insulated: No
Chemical Resisting Sole: Yes Footwear Width: M
Satra Slip Test Results- Dairy Tile Wet: Not Tested Style Number: 6762
Ninety Degree Heel: No Footwear Closure Type: Lace Up
Closure Type: Lace Up Upper Material: Leather
Resists: Slips Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Series: RK6762 Non-Marking Upper: Yes
Upper Color: Brown Heel Style: Flat Heel
Heat Resistant: No Slip Resistant: Yes
Metatarsal Guard Style: None Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of work shoes from Rockport Works combines comfort and protection so your feet will feel supported even in the most hazardous work environments. These work shoes feature a steel-toe and a siped sole pattern. They come in a brown color, are size 8 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762