Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 8.5E, Blk, PR

  • Zoro #: G0204102
  • Mfr #: RK6761
$114.99
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Non-Marking Sole: No
  • Max. Heat Rating: 100 Degrees F
See full product details
Out of Stock

Rockport Works #RK6761 Specifications

  • Zoro #: G0204102
  • Mfr #: RK6761
Satra Slip Test Results- Dairy Tile Wet: Not Tested Non-Marking Sole: No
Max. Heat Rating: 100 Degrees F Insole System: Removable Aero EVA Molded Cushion Insert
Conductive: No Outsole Material: Rubber
Style Number: RK6761 Chain Saw Cut Resistant: No
Metatarsal Guard: No ASTM Footwear Class: F2413-11 I/75 C/75
Footwear Style: Oxford Shoe Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Height: 4" Removable Insole: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Chemical Resisting Sole: Yes
Upper Boot Material: All Leather Static Dissipative: Yes
Ninety Degree Heel: No Wide Toe Cap: No
Puncture Resistant Insole: No Size: 8-1/2
Toe Type: Steel Manufacturers Suggested Sole Slip Rating: Best
Completely Non Metallic: No Mark II Slip Test Results- Dairy Tile Oily: 0.59
Upper Material Description: Leather Shank Material: Plastic
CSA Footwear Standard: Not Specified Satra Slip Test Results- Dairy Tile Dry: Not Tested
Satra Slip Test Results- Dairy Tile Oily: Not Tested Footwear Closure Type: Lace Up
Item: Work Shoe Mark II Slip Test Results- Dairy Tile Dry: 0.72
Predominant Footwear Color: Black Footwear Sole Pattern: Textured and Siped
Non Metallic Upper: Yes Footwear Shank Type: Plastic
Liner Material: Moisture Wicking Nylon Mesh Waterproof: No
Heel Height: Less Than 1/2" Midsole Material: EVA
Color: Black Standards: ASTM F2413-05
Electrical Hazard Rated: No Footwear Construction Type: Cemented
Footwear Width: EW Oil Resisting Sole: Yes
Insulated: No Mark II Slip Test Results- Dairy Tile Wet: 0.80
Gender: Men's Metal Chip Resisting Sole: No
Closure Type: Lace Up Upper Material: Leather
Resists: Slips Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Non-Marking Upper: Yes Heel Style: Flat Heel
Series: RK6761 Upper Color: Black
Slip Resistant: Yes Metatarsal Guard Style: None
Heat Resistant: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of work shoes from Rockport Works is the ideal solution for protective footwear. These work shoes feature a steel-toe and a textured and siped sole pattern. They come in a black color, are size 8-1/2 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #RK6761