Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 8.5W, Brn, PR
  • Zoro #: G0204364
  • Mfr #: 6762
$114.99
  • Electrical Hazard Rated: No
  • Mark II Slip Test Results- Dairy Tile Wet: 0.80
  • Insole System: Removable Aero EVA Molded Cushion Insert
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204364
  • Mfr #: 6762
Electrical Hazard Rated: No Mark II Slip Test Results- Dairy Tile Wet: 0.80
Insole System: Removable Aero EVA Molded Cushion Insert Footwear Sole Pattern: Siped
Metal Chip Resisting Sole: No Static Dissipative: Yes
Puncture Resistant Insole: No Mark II Slip Test Results- Dairy Tile Oily: 0.59
Removable Insole: Yes Satra Slip Test Results- Dairy Tile Dry: Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Heel Height: Less Than 1/2"
Non-Marking Sole: No Standards: ASTM F2413-05
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Gender: Men's
Midsole Material: EVA Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Liner Material: Moisture Wicking Nylon Mesh Shank Material: Plastic
Outsole Material: Rubber Upper Material Description: Leather
Chemical Resisting Sole: Yes Wide Toe Cap: No
Height: 4" Footwear Style: Oxford Shoe
Manufacturers Suggested Sole Slip Rating: Best Satra Slip Test Results- Dairy Tile Oily: Not Tested
Color: Brown Predominant Footwear Color: Brown
Footwear Closure Type: Lace Up Item: Work Shoe
Completely Non Metallic: No Upper Boot Material: All Leather
Footwear Width: W Max. Heat Rating: 200 Degrees F
ASTM Footwear Class: F2413-11 I/75 C/75 Satra Slip Test Results- Dairy Tile Wet: Not Tested
Footwear Construction Type: Strobel Cemented Style Number: 6762
Conductive: No Footwear Shank Type: Plastic
Insulated: No CSA Footwear Standard: Not Specified
Waterproof: No Chain Saw Cut Resistant: No
Size: 8.5 Toe Type: Steel
Ninety Degree Heel: No Metatarsal Guard: No
Non Metallic Upper: Yes Oil Resisting Sole: Yes
Closure Type: Lace Up Resists: Slips
Upper Material: Leather Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Heat Resistant: No Slip Resistant: Yes
Heel Style: Flat Heel Non-Marking Upper: Yes
Metatarsal Guard Style: None Series: RK6762
Upper Color: Brown Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rockport Works Work Shoes include characteristics like: Size: 8-1/2, Color: Brown, Gender: Men's.

Reviews of Rockport Works #6762