Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 8W, Blk, PR

  • Zoro #: G0203971
  • Mfr #: RK6761
$119.99
  • Puncture Resistant Insole: No
  • Insulated: No
  • Manufacturers Suggested Sole Slip Rating: Best
See full product details
This item ships free.

Rockport Works #RK6761 Specifications

  • Zoro #: G0203971
  • Mfr #: RK6761
Puncture Resistant Insole: No Insulated: No
Manufacturers Suggested Sole Slip Rating: Best Outsole Material: Rubber
CSA Footwear Standard: Not Specified Height: 4 in
Midsole Material: EVA Upper Boot Material: All Leather
ASTM Footwear Class: F2413-11 I/75 C/75 Satra Slip Test Results- Dairy Tile Dry: Not Tested
Oil Resisting Sole: Yes Footwear Sole Pattern: Siped
Heel Height: Less Than 1/2 in Size: 8
Item: Work Shoe Footwear Closure Type: Lace Up
Predominant Footwear Color: Black Waterproof: No
Completely Non Metallic: No Liner Material: Moisture Wicking Nylon Mesh
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Non Metallic Upper: Yes
Footwear Width: W Mark II Slip Test Results- Dairy Tile Oily: 0.59
Static Dissipative: Yes Standards: ASTM F2413-05
Wide Toe Cap: No Footwear Style: Oxford Shoe
Conductive: No Electrical Hazard Rated: No
Upper Material Description: Leather Shank Material: Plastic
Max. Heat Rating: 100 Degrees F Toe Type: Steel
Footwear Shank Type: Plastic Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Color: Black Chemical Resisting Sole: Yes
Chain Saw Cut Resistant: No Non-Marking Sole: No
Metatarsal Guard: No Footwear Construction Type: Cemented
Style Number: RK6761 Satra Slip Test Results- Dairy Tile Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Mark II Slip Test Results- Dairy Tile Dry: 0.72
Satra Slip Test Results- Dairy Tile Oily: Not Tested Gender: Men's
Removable Insole: Yes Insole System: Removable Aero EVA Molded Cushion Insert
Metal Chip Resisting Sole: No Ninety Degree Heel: No
Closure Type: Lace Up Resists: Slips
Upper Material: Leather Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper: Yes Slip Resistant: Yes
Heat Resistant: No Series: RK6761
Upper Color: Black Metatarsal Guard Style: None
Heel Style: Flat Heel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of work shoes from Rockport Works has been designed to provide maximum comfort, while protecting your feet from hazards. These work shoes feature a steel-toe and a siped sole pattern. They come in a black color, are size 8 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #RK6761