Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 9-1/2, Brn, PR
  • Zoro #: G0204242
  • Mfr #: 6762
$114.99
  • Shank Material: Plastic
  • Max. Heat Rating: 200 Degrees F
  • Toe Type: Steel
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204242
  • Mfr #: 6762
Shank Material: Plastic Max. Heat Rating: 200 Degrees F
Toe Type: Steel Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Insole System: Removable Aero EVA Molded Cushion Insert Puncture Resistant Insole: No
Electrical Hazard Rated: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Satra Slip Test Results- Dairy Tile Dry: Not Tested Footwear Width: M
Manufacturers Suggested Sole Slip Rating: Best Conductive: No
Waterproof: No Heel Height: Less Than 1/2"
Footwear Sole Pattern: Siped ASTM Footwear Class: F2413-11 I/75 C/75
Footwear Closure Type: Lace Up Item: Work Shoe
Ninety Degree Heel: No Oil Resisting Sole: Yes
Midsole Material: EVA Footwear Style: Oxford Shoe
Size: 9-1/2 Footwear Construction Type: Strobel Cemented
Height: 4" Satra Slip Test Results- Dairy Tile Wet: Not Tested
Non Metallic Upper: Yes Metal Chip Resisting Sole: No
Static Dissipative: Yes Chain Saw Cut Resistant: No
CSA Footwear Standard: Not Specified Liner Material: Moisture Wicking Nylon Mesh
Upper Material Description: Leather Insulated: No
Gender: Men's Standards: ASTM F2413-05
Footwear Shank Type: Plastic Metatarsal Guard: No
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Predominant Footwear Color: Brown
Wide Toe Cap: No Color: Brown
Mark II Slip Test Results- Dairy Tile Oily: 0.59 Chemical Resisting Sole: Yes
Upper Boot Material: All Leather Style Number: 6762
Removable Insole: Yes Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Non-Marking Sole: No Completely Non Metallic: No
Outsole Material: Rubber Mark II Slip Test Results- Dairy Tile Wet: 0.80
Upper Material: Leather Resists: Slips
Closure Type: Lace Up Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Slip Resistant: Yes Non-Marking Upper: Yes
Metatarsal Guard Style: None Heat Resistant: No
Heel Style: Flat Heel Series: RK6762
Upper Color: Brown Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of work shoes from Rockport Works has been designed to provide maximum comfort, while protecting your feet from hazards. These work shoes feature a steel-toe and a siped sole pattern. They come in a brown color, are size 9-1/2 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762