KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Shoes, Stl, Mn, 9, Blk, PR

ROCKPORT WORKS| Zoro #: G0203856| Mfr #: RK6761-9M

$103.49 /pr

This item ships free. Details.Standard ground shipping.
Details:
Insole System: Removable Aero EVA Molded Cushion Insert
Mark II Slip Test Results- Dairy Tile Wet: 0.80
Style Number: 6761
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0203856 Mfr #: RK6761-9M
Insole System: Removable Aero EVA Molded Cushion InsertMark II Slip Test Results- Dairy Tile Wet: 0.80
Style Number: 6761Midsole Material: Eva
CSA Footwear Standard: Not SpecifiedInsulated: No
Footwear Width: MColor: Black
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63Outsole Material: Rubber
Heel Height: Less Than 1/2"Footwear Construction Type: Cement
Upper Boot Material: All LeatherChemical Resisting Sole: Yes
Item: Work ShoesChain Saw Cut Resistant: No
Toe Type: SteelPredominant Footwear Color: Black
Waterproof: NoMark II Slip Test Results- Dairy Tile Oily: 0.59
Max. Heat Rating: 100 Degrees FNon Metallic Upper: Yes
Shank Material: PlasticFootwear Sole Pattern: Siped
Manufacturers Suggested Sole Slip Rating: BetterFootwear Closure Type: Lace Up
Height: 4"Oil Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Wet: Not TestedSize: 9
Footwear Shank Type: PlasticUpper Material Description: All Leather
Standards: ASTM F2413-05, EHWide Toe Cap: No
Satra Slip Test Results- Dairy Tile Oily: Not TestedStatic Dissipative: Yes
Completely Non Metallic: NoFootwear Style: Dress/Casual Low
Satra Slip Test Results- Dairy Tile Oily Wet: Not TestedMark II Slip Test Results- Dairy Tile Dry: 0.72
Gender: Men'sLiner Material: Moisture Wicking Nylon Mesh
Electrical Hazard Rated: NoSatra Slip Test Results- Dairy Tile Dry: Not Tested
Ninety Degree Heel: NoASTM Footwear Class: F2413-11 I/75 C/75
Conductive: NoMetatarsal Guard: No
Puncture Resistant Insole: NoMetal Chip Resisting Sole: Yes
Removable Insole: YesNon-Marking Sole: No
Country of Origin (subject to change): China

Description

Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 9, Footwear Width M, Waterproof No, Lace Up, Height 4 In., Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews