BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Work Shoes, Stl, Mn, 9.5E, Blk, PR

ROCKPORT WORKS| Zoro #: G0204127| Mfr #: RK6761-9.5W

$114.99 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackSatra Slip Test Results- Dairy Tile Wet: Not TestedLiner Material: Moisture Wicking Nylon Mesh
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0204127 Mfr #: RK6761-9.5W
Color: BlackSatra Slip Test Results- Dairy Tile Wet: Not Tested
Liner Material: Moisture Wicking Nylon MeshManufacturers Suggested Sole Slip Rating: Better
Footwear Construction Type: CementGender: Men's
Toe Type: SteelItem: Work Shoes
Non-Marking Sole: NoUpper Material Description: All Leather
Non Metallic Upper: YesMark II Slip Test Results- Dairy Tile Oily: 0.59
Footwear Closure Type: Lace UpMax. Heat Rating: 100 Degrees F
Mark II Slip Test Results- Dairy Tile Wet: 0.80Satra Slip Test Results- Dairy Tile Oily: Not Tested
Heel Height: Less Than 1/2"Outsole Material: Rubber
Waterproof: NoCompletely Non Metallic: No
Mark II Slip Test Results- Dairy Tile Dry: 0.72Standards: ASTM F2413-05, EH
Footwear Sole Pattern: Textured and SipedSize: 9-1/2
Electrical Hazard Rated: NoShank Material: Plastic
Insulated: NoPredominant Footwear Color: Black
Upper Boot Material: All LeatherChain Saw Cut Resistant: No
Metal Chip Resisting Sole: YesMetatarsal Guard: No
Chemical Resisting Sole: YesHeight: 4"
Oil Resisting Sole: YesASTM Footwear Class: F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry: Not TestedFootwear Style: Dress/Casual Low
CSA Footwear Standard: Not SpecifiedInsole System: Removable Aero EVA Molded Cushion Insert
Footwear Width: EWMidsole Material: Eva
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63Puncture Resistant Insole: No
Footwear Shank Type: PlasticStyle Number: 6761
Removable Insole: YesSatra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Wide Toe Cap: NoStatic Dissipative: Yes
Ninety Degree Heel: NoConductive: No
Country of Origin (subject to change): China

Description

Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 9-1/2, Footwear Width EW, Waterproof No, Lace Up, Height 4 In., Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured and Siped, 1 Pair

Reviews